THHN8GN5000 - THHN 8 STR Green 5000'

Copper

  • $3190.90 (Per 5,000 Feet)
  • $0.64 (Per Foot)

  • $638.18 (Per 1,000 Feet)

  • $3,190.90 (Per 5,000 Feet)

In-Stock: 5,000 available locally (Austin RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN8GN5000
Manufacturer
Copper
Manufacturer's Part Number
20492507
Description
THHN 8 STR Green 5000'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW and Awm. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886231445 / 00032886231445
Weight per unit
0.063 (lbs/ft)
Price & Packaging
Minimum Order Quantity
5,000 Feet
Unit
$0.64 (Per Foot)
Reel
$3,190.90 (Per 5,000 Feet)
Stock Availability
Austin RDC
5,000 Feet (Check another store)
All Stores
89,319 Feet
Resources
Images
 
 
THHN8GN5000 - Small Image
 
THHN8GN5000 - Large Image
 
THHN8GN5000 - Video
Attachments
 
 
THHN8GN5000 - Specification Sheet
Other Links
 
 
THHN8GN5000 - Other
 
THHN8GN5000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
8
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
5000
Descriptions
Product Type
THHN 8 STR Cu Sim GN 5KR
extra long description
SWC 20492507 THHN 8 Str Cu SIM Gn 5
Description
THHN 8 STR GREEN 5000'
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW and AWM. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
20492507
Brand
Copper
GTIN
00032886231445
UPC
032886231445
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN-2
Availability
minimum qty
5000
Packaging
Weight per foot
0.063
Carton
5000
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN8GN5000.
Jump To:

Similar Items

Similar items are close alternatives to THHN8GN5000, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN8GN1000
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20492506
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($638.18) ·
THHN8GN1000 - Copper

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$638.18

Per 1,000 Feet

QTY:
Feet
Add
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Techno...
  • Our Part #: THHN8GNPCS
  • Austin RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: THHN8GNPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.64) ·
THHN8GNPCS - Copper

Austin RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.64

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat