THHN40BKPCS - THHN 4/0 STR Black PCS

Copper

  • $6.83 (Per Foot)
  • $6.83 (Per Foot)

  • $6,828.33 (Per 1,000 Feet)

In-Stock: 360 available locally (Sherman, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN40BKPCS
Manufacturer
Copper
Manufacturer's Part Number
63216301
Description
THHN 4/0 STR Black PCS
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;Simpull(R) Technology For Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 4/0 Awg Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 624 Mil Outside Diameter, Reel;Spool Package Type, Csa C22.2 No. 75;Federa
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999840 / 00032886999840
Weight per unit
0.717 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.83 (Per Foot)
Reel
$6.83 (Per Foot)
Stock Availability
Sherman
360 Feet (Check another store)
DFW RDC
5,776 Feet
All Stores
208,264 Feet
Resources
Images
 
 
THHN40BKPCS - Small Image
 
Large Image - Large Image
 
THHN40BKPCS - Large Image
 
Small Image - Small Image
Attachments
 
 
THHN40BKPCS - Specification Sheet
Other Links
 
 
THHN40BKPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
195 A (60°C);230 A (75°C);260 A (90°C)
Voltage Rating
600 V
Conductor Size
4/0 AWG
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Conductor Material
Copper
Color
Black
Descriptions
Short Description
THHN Building Wire, 600 V, Black, Nylon Jacket, 19 Strands, 4/0 AWG
Product Type
THHN Building Wire
Long Description
THHN Building Wire, Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant Additional Information, Commercial;Industrial Application, Black, Copper Conductor Material, 4/0 AWG Conductor Size, 195 A (60°C);230 A (75°C);260 A (90°C) Current Rating, PVC Insulation Material, 50 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 624 mil Outside Diameter, Reel;Spool Package Type, CSA C22.2 No. 75;Federa
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Additional Information
Heat, Moisture, Gasoline and Oil Resistant;SIMpull(R) Technology for Easier Pulling;Sunlight Resistant
Description
THHN 4/0 STR BLACK PCS
extra long description
SWC 63216301 3" BLACK HDPE DUCT SCH
Additional Information
Number of Strands
19
outside diameter
624 mil
Insulation Thickness
50 mil
Maximum Operating Temperature
+90 °C
Standards Met
CSA C22.2 No. 75;UL Standards 83, 758, 1063, and 1581;NOM-ANCE 90° C;Federal Specification A-A-59544;NEMA WC-70 (ICEA S-95-658) Construction Requirements;National Electrical Code, NFPA 70;FT1 - All Sizes;MTW - Stranded Constructions Only;RoHS/REACH Compliant;ASTM - B3, B8, and B787;UL Listed;cULus Listed;CT Rated
Made in USA
yes
Tip Size
By-the-foot
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63216301
GTIN
00032886999840
UPC
032886999840
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Packaging
Package Type
Reel;Spool
Weight
718 lb/1000 ft
Weight per foot
0.717
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 208,264 Feet

Location search:
These alternate items can be purchased instead of THHN40BKPCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of THHN40BKPCS.

THHN 4/0 STR Black PCS
  • Our Part #: THHN40PCS
  • Sherman Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($6.83) ·
THHN40PCS - Copper

Sherman Availability: In Stock

Total Availability: In Stock

Book Price

$6.83

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to THHN40BKPCS, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40BK5000
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20508821
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($34,141.65) ·
THHN40BK5000 - Copper

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34,141.65

Per 5,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40BK2500
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20508808
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($17,070.82) ·
THHN40BK2500 - Copper

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17,070.83

Per 2,500 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40BK1000
  • Sherman Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 20508801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($6,828.33) ·
THHN40BK1000 - Copper

Sherman Availability: In Stock

Total Availability: In Stock

Book Price

$6,828.33

Per 1,000 Feet

QTY:
Feet
Add
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN40BK500
  • Sherman Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20508802
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($3,414.16) ·
THHN40BK500 - Copper

Sherman Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.83

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat