THHN12S0LGN2500 - THHN 12 Sol Green 2500'

Copper

  • $513.78 (Per 2,500 Feet)
  • $0.21 (Per Foot)

  • $205.51 (Per 1,000 Feet)

  • $513.78 (Per 2,500 Feet)

In-Stock: 7,500 available locally (Salina, KS) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN12S0LGN2500
Manufacturer
Copper
Manufacturer's Part Number
11591505
Description
THHN 12 Sol Green 2500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN. Also Rated Awm.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886224423 / 00032886224423
Weight per unit
0.023 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.21 (Per Foot)
Reel
$513.78 (Per 2,500 Feet)
Stock Availability
Salina
7,500 Feet (Check another store)
West Wichita
17,500 Feet
All Stores
550,000 Feet
Resources
Images
 
 
THHN12S0LGN2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN12S0LGN2500 - Large Image
 
THHN12S0LGN2500 - Large Image
 
THHN12S0LGN2500 - Video
Attachments
 
 
THHN12S0LGN2500 - Specification Sheet
Other Links
 
 
THHN12S0LGN2500 - Other
 
THHN12S0LGN2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Conductors
1
Conductor Size
#12 AWG
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Conductor Material
Annealed Copper
Color
Green (Insulation)
Insulation Material
PVC
Dimensions and Weight
Overall Length
2500 sq.ft
Length
2500
Descriptions
Product Type
THHN Copper Building Wire
Features
Southwire(R) SIMpull THHN(R) copper conductors are made with soft drawn copper. Sizes 14 through 4/0 AWG use a combination-unilay stranding while 250 kcmil and larger sizes use a compressed copper stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull(R) Technology. Available in black, white, red, blue, purple, green, yellow, orange, brown, and gray. Also available in striped configurations. Some colors are subject to economic o
Short Description
THHN Copper Building Wire, #12 AWG, Solid, Yellow, 500
Additional Information
Heat Resistant;Moisture Resistant
Description
THHN 12 SOL GREEN 2500'
extra long description
SWC 11591505 THHN 12 Sol Cu Gn 2500
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN. Also rated AWM.
Additional Information
media
Yes
outside diameter
119 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Complaint;ASTM B3;ASTM B8;ASTM B787;Federal Specification A-A-59544;NFPA 70;NEMA WC-70;UL 83/758/1063/1581;UL Canada;UL US;CSA C22.2
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
11591505
GTIN
00032886224423
UPC
032886224423
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
THHN
Availability
minimum qty
2500
Packaging
Package Type
Spool
Weight
23 lb/mft
Weight per foot
0.023
Carton
2500
Uses, Certifications, and Standards
Application
Building;Commercial;Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of THHN12S0LGN2500.
Jump To:

Similar Items

Similar items are close alternatives to THHN12S0LGN2500, though they may not be 100% alike.

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moistu...
  • Our Part #: THHN12S0LGN500
  • Salina Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 11591501
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($102.76) · 2,000 Feet ($411.02) ·
THHN12S0LGN500 - Copper

Salina Availability: In Stock

Total Availability: In Stock

Book Price

$102.76

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat