THHN10BK500 - THHN 1/0 STR Black 500'

Copper

  • $1556.40 (Per 500 Feet)
  • $3.11 (Per Foot)

  • $1,556.40 (Per 500 Feet)

  • $3,112.80 (Per 1,000 Feet)

In-Stock: 1,000 available locally (Jasper, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
THHN10BK500
Manufacturer
Copper
Manufacturer's Part Number
20505402
Description
THHN 1/0 STR Black 500'
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant Ii. Rated THHN and THWN-2. Also Rated MTW. Simpull Technology For Easier Pulling.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - THHN-T90-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886234002 / 00032886234002
Weight per unit
0.371 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$3.11 (Per Foot)
Reel
$1,556.40 (Per 500 Feet)
Stock Availability
Jasper
1,000 Feet (Check another store)
Nacogdoches
0 Feet
All Stores
5,525 Feet
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
THHN10BK500 - Small Image
 
THHN10BK500 - Large Image
 
THHN10BK500 - Large Image
 
THHN10BK500 - Video
Attachments
 
 
THHN10BK500 - Specification Sheet
Other Links
 
 
THHN10BK500 - Other
 
THHN10BK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600
Conductor Size
1/0
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
500
Descriptions
Product Type
THHN 1/0 STR Cu Sim BK 500R
Description
THHN 1/0 STR BLACK 500'
extra long description
SWC 20505402 THHN 1/0 Str Cu SIM Bk
Long Description
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated THHN and THWN-2. Also rated MTW. SIMpull Technology for Easier Pulling.
Special Features
No Lube
Features
Southwire® SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
20505402
Brand
Copper
GTIN
00032886234002
UPC
032886234002
Taxonomies, Classifications, and Categories
Type
THHN-2
Category Description
BUILDING WIRE
Availability
minimum qty
500
Packaging
Weight per foot
0.371
Carton
500
Uses, Certifications, and Standards
Application
Commerical
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,525 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
475 View Store
Jasper
1,000 View Store

A-L

Location Stock Available
Enid
500 View Store

* All prices subject to change.

Begin Live Chat