TC83WG1000 - 8/3 WG Tray Cable-1000'

Copper

  • $3957.72 (Per 1,000 Feet)
  • $3.96 (Per Foot)

  • $3,957.72 (Per 1,000 Feet)

In-Stock: 588 available locally (Hereford, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC83WG1000
Manufacturer
Copper
Manufacturer's Part Number
44339002
Description
8/3 WG Tray Cable-1000'
TCP 8/3 Cu 600V PN 1X10CG PVC BK 1000R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886064784 / 00032886064784
Weight per unit
0.295 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$3.96 (Per Foot)
Reel
$3,957.72 (Per 1,000 Feet)
Stock Availability
Hereford
588 Feet (Check another store)
Amarillo
4,000 Feet
All Stores
45,790 Feet
Resources
Images
 
 
TC83WG1000 - Large Image
 
TC83WG1000 - Small Image
 
TC83WG1000 - Large Image
 
TC83WG1000 - Video
Attachments
 
 
TC83WG1000 - Specification Sheet
Other Links
 
 
TC83WG1000 - Other
 
TC83WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#8 AWG
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
8/3 WG TRAY CABLE-1000'
Product Type
Tray Cable
Features
Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request.
Short Description
Tray Cable, 7 Strands, 8 AWG, 1000 ft
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant
extra long description
SWC 44339002 TCP 8/3 Cu 600V PN 1x1
Long Description
TCP 8/3 Cu 600V PN 1x10CG PVC Bk 1000R
Additional Information
Solid/Strand
Stranded
outside diameter
0.625 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Number of Strands
7
Standards Met
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44339002
GTIN
00032886064784
UPC
032886064784
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel;Carton
Weight
0.295 lb/1000 ft
Weight per foot
0.295
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC83WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC83WG1000, though they may not be 100% alike.

Tray Cable, 8 Awg Conductor Size, Made In Usa, 3 - Conductors, 2500 FT Overall L...
  • MFR Part #: TC83WG2500
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($9,894.30) ·
TC83WG2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$9,894.30

Per 2,500 Feet

QTY:
Feet
Add
Tray Cable, 8 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Ty...
  • Our Part #: TC83WGPCS
  • Hereford Availability: 94 Feet
  • Total Availability: In Stock
  • MFR Part #: TC83WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($3.96) ·
TC83WGPCS - Copper

Hereford Availability: In Stock

Total Availability: In Stock

Book Price

$3.96

Per Foot

QTY:
Feet
Add
TCP 8/3 Cu 600V PN 1X10CG PVC BK 500R
  • MFR Part #: 44339001
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,978.86) ·
TC83WG500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$3.96

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat