TC63WG1000 - 6/3 WG Tray Cable-1000'

Copper

  • $4907.18 (Per 1,000 Feet)
  • $4.91 (Per Foot)

  • $4,907.18 (Per 1,000 Feet)

In-Stock: 700 available locally (Laredo, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC63WG1000
Manufacturer
Copper
Manufacturer's Part Number
44340802
Description
6/3 WG Tray Cable-1000'
TCP 6/3 Cu 600V PN 1X8CG PVC BK 1000R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886064777 / 00032886064777
Weight per unit
0.441 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$4.91 (Per Foot)
Reel
$4,907.18 (Per 1,000 Feet)
Stock Availability
Laredo
700 Feet (Check another store)
San Antonio RDC
1,000 Feet
All Stores
45,251 Feet
Resources
Images
 
 
TC63WG1000 - Large Image
 
TC63WG1000 - Small Image
 
TC63WG1000 - Large Image
 
TC63WG1000 - Video
Attachments
 
 
TC63WG1000 - Specification Sheet
Other Links
 
 
TC63WG1000 - Other
 
TC63WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
6/3 WG TRAY CABLE-1000'
Product Type
Tray Cable
Features
Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request.
Short Description
Tray Cable, 7 Strands, 6 AWG, 1000 ft
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant
extra long description
SWC 44340802 TCP 6/3 Cu 600V PN 1x8
Long Description
TCP 6/3 Cu 600V PN 1x8CG PVC Bk 1000R
Additional Information
Standards Met
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
outside diameter
0.71 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44340802
GTIN
00032886064777
UPC
032886064777
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel;Carton
Weight
0.435 lb/1000 ft
Weight per foot
0.441
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC63WG1000.
Jump To:

Similar Items

Similar items are close alternatives to TC63WG1000, though they may not be 100% alike.

Tray Cable, 6 Awg Conductor Size, Made In Usa, 3 - Conductors, 2500 FT Overall L...
  • MFR Part #: TC63WG2500
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($12,267.90) ·
TC63WG2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$4.91

Per Foot

QTY:
Feet
Add
Tray Cable, 6 Awg Conductor Size, Made In Usa, 3 - Conductors, Carton Package Ty...
  • Our Part #: TC63WGPCS
  • San Antonio RDC Availability: 554 Feet
  • Total Availability: In Stock
  • MFR Part #: TC63WGPCS
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($4.91) ·
TC63WGPCS - Copper

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.91

Per Foot

QTY:
Feet
Add
TCP 6/3 Cu 600V PN 1X8CG PVC BK 500R
  • MFR Part #: 44340801
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($2,453.58) ·
TC63WG500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$4.91

Per Foot

QTY:
Feet
Add
6/3C WG Tray Cable-5000'
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
TC63WG5000 - Copper

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
3/C #6AWG WG VNTC
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
TC63WG - Copper

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat