TC161PR - 16G 1PR VNTC 600V

Copper

  • $0.54 (Per Foot)
  • $0.54 (Per Foot)

  • $541.57 (Per 1,000 Feet)

In-Stock: 4,455 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC161PR
Manufacturer
Copper
Manufacturer's Part Number
57788302
Description
16G 1PR VNTC 600V
Control Cable, TC, TFFN Type; 1000 FT; 0.28 Inch Outer Diameter; Annealed Bare Copper Conductor Material; Ul 1277, Ul 1685 Approval; 600 V Voltage Rating; 75 Deg C (Wet), 90 Deg C (Dry) Temperature Rating; 2 Conductor(S); PVC/Nylon Insulation Material
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288688526
Weight per unit
0.05 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.54 (Per Foot)
Carton
$541.57 (Per 1,000 Feet)
Stock Availability
Hereford
0 Feet (Find nearest stock)
Amarillo
0 Feet
All Stores
4,455 Feet
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
Conductor Size
16 AWG
Number of Conductors
2
Voltage Rating
600 V
Stranding
7 STRANDS
Material, Color, and Finish
Conductor Material
ANNEALED BARE COPPER
Insulation Material
PVC/Nylon
Jacket Color
BLACK
Jacket Material
PVC
Dimensions and Weight
Outer Diameter
0.28 Inch
Length
1000 ft
Descriptions
Product Type
Control Cable
extra long description
TC, TFFN TYPE; 1000 FT; 0.28 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1277, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 2 CONDUCTOR(S); PVC/NYLON INSULATION MATERIAL; 16 AWG CONDUCTOR SIZE; PVC JACKET MATERIAL; REEL PACKAGE TYPE; 7 STRANDS STRANDING; BLACK JACKET COLOR; NON-SHIELDED SHIELDING TYPE; ROHS COMPLIANT; APPLICABLE STANDARD NFPA 70, NEC, ASTM, ICEA S-58-679
Description
16G 1PR VNTC 600V
Commodity Description
600v Shielded Tray Cable - Sdt - Tc
Long Description
CONTROL CABLE, TC, TFFN TYPE; 1000 FT; 0.28 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1277, UL 1685 APPROVAL; 600 V VOLTAGE RATING; 75 DEG C (WET), 90 DEG C (DRY) TEMPERATURE RATING; 2 CONDUCTOR(S); PVC/NYLON INSULATION MATERIAL
Additional Information
ROHS Compliant; Applicable Standard NFPA 70, NEC, ASTM, ICEA S-58-679
Additional Information
Shielding Type
Non-Shielded
Manufacturer Information
Manufacturers Part Number
57788302
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Type
TC, TFFN
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Reel
Weight per foot
0.05
Carton
1000
Uses, Certifications, and Standards
Temperature Rating
75 DEG C (WET), 90 DEG C (DRY)
Approval
UL 1277, UL 1685
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,455 Feet

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
West Monroe
3,000 View Store

A-L

Location Stock Available
El Dorado
1,455 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TC161PR.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TC161PR.

16G 1PR VNTC 600V
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.54) ·
E1BEB161B01PJ00 - Copper

Check local availability

Total Availability: In Stock

Book Price

$0.54

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat