TC1241000 - 12/4 Tray Cable-1000'

Copper

  • $1610.91 (Per 1,000 Feet)
  • $1.61 (Per Foot)

  • $1,610.91 (Per 1,000 Feet)

In-Stock: 2,385 available locally (El Dorado, AR) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1241000
Manufacturer
Copper
Manufacturer's Part Number
40855901
Description
12/4 Tray Cable-1000'
TCC 12-7 4C Cu 600V PN PHS Id PVC BK 100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042263 / 00032886042263
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.61 (Per Foot)
Reel
$1,610.91 (Per 1,000 Feet)
Stock Availability
El Dorado
2,385 Feet (Check another store)
West Monroe
1,000 Feet
All Stores
33,193 Feet
Resources
Images
 
 
TC1241000 - Small Image
 
TC1241000 - Large Image
 
TC1241000 - Large Image
 
TC1241000 - Video
Attachments
 
 
TC1241000 - Specification Sheet
Other Links
 
 
TC1241000 - Other
 
TC1241000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
12/4 TRAY CABLE-1000'
Product Type
Tray Cable
Short Description
12/4 Tray Cable, 7 Strands, 12 AWG, 1000 ft
Additional Information
Heat Resistant;Moisture Resistant;Sunlight Resistant
extra long description
SWC 40855901 TCC 12-7 4C Cu 600V PN
Long Description
TCC 12-7 4C Cu 600V PN PHS ID PVC Bk 100
Additional Information
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
outside diameter
0.392 in
Insulation Thickness
0.045 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
40855901
GTIN
00032886042263
UPC
032886042263
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel;Carton
Weight
0.13 lb/1000 ft
Weight per foot
0.13
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC1241000.
Jump To:

Similar Items

Similar items are close alternatives to TC1241000, though they may not be 100% alike.

12/4 Tray Cable-Pieces
  • Our Part #: TC124PCS
  • El Dorado Availability: 76 Feet
  • Total Availability: In Stock
  • MFR Part #: 40855999
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.61) ·
TC124PCS - Copper

El Dorado Availability: In Stock

Total Availability: In Stock

Book Price

$1.61

Per Foot

QTY:
Feet
Add
TCC 12-7 4C Cu 600V PN PHS Id PVC BK 500
  • MFR Part #: 40855902
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
TC124500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat