TC123WGPCS - 12/3 WG Tray Cable-Pieces

Copper

  • $1.51 (Per Foot)
  • $1.51 (Per Foot)

  • $1,513.68 (Per 1,000 Feet)

In-Stock: 640 available locally (Bastrop, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123WGPCS
Manufacturer
Copper
Manufacturer's Part Number
TC123WGPCS
Description
12/3 WG Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 In;10.4 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699952
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.51 (Per Foot)
Reel
$1.51 (Per Foot)
Stock Availability
Bastrop
640 Feet (Check another store)
Austin RDC
270 Feet
All Stores
20,593 Feet
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
Conductor Size
12 AWG
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 in;10.4 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE
Short Description
Tray Cable, Unshield, 7 Strands, 0.408 in/10.4 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
12/3 WG TRAY CABLE-PIECES
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.408 in;10.4 mm
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC123WGPCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
115/1000 lb/ft;172 kg/km
Weight per foot
0.13
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TC123WGPCS.
Jump To:

Similar Items

Similar items are close alternatives to TC123WGPCS, though they may not be 100% alike.

TCC 12-7 3C Cu 600V PHS Id 1X12GG PVC BK
  • MFR Part #: 60672302
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,513.77) ·
TC123WG1000 - Copper

Check local availability

Total Availability: In Stock

Book Price

$1,513.77

Per 1,000 Feet

QTY:
Feet
Add
12/3 WG Tray Cable-2500'
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,784.15) ·
TC123WG2500 - Copper

Check local availability

Total Availability: In Stock

Book Price

$1.51

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat