TC123W0GPCS - 12/3 Wog Tray Cable

Copper

  • $1.26 (Per Foot)
  • $1.26 (Per Foot)

  • $1,264.43 (Per 1,000 Feet)

In-Stock: 428 available locally (Gonzales, LA) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123W0GPCS
Manufacturer
Copper
Manufacturer's Part Number
TC123W0GPCS
Description
12/3 Wog Tray Cable
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 In;10.4 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Ice
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699955
Weight per unit
0.08 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.26 (Per Foot)
Reel
$1.26 (Per Foot)
Stock Availability
Gonzales
428 Feet (Check another store)
Baton Rouge
0 Feet
All Stores
6,027 Feet
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
Conductor Size
12 AWG
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 12 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.408 in;10.4 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICE
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 0.408 in/10.4 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
12/3 WOG TRAY CABLE
Additional Information
Shield Type
Unshield
Solid/Strand
Strand
Number of Strands
7
outside diameter
0.408 in;10.4 mm
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Cable Shape
Round
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC123W0GPCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
115/1000 lb/ft;172 kg/km
Weight per foot
0.08
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,027 Feet

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
428 View Store

Distribution Centers

Location Stock Available
Deer Park
1,160 View Store
Odessa
1,390 View Store

A-L

Location Stock Available
Baytown
1,784 View Store
Ennis
525 View Store
These alternate items can be purchased instead of TC123W0GPCS.
Jump To:

Similar Items

Similar items are close alternatives to TC123W0GPCS, though they may not be 100% alike.

12/3 Wog Tray Cable-2, 500'
  • Our Part #: TC123W0G2500
  • Gonzales Availability: 2,500 Feet
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($3,160.78) ·
TC123W0G2500 - Copper

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$1.26

Per Foot

QTY:
Feet
Add
TCC 12-7 3C Cu 600V PN PHS Id PVC BK 100
  • Our Part #: TC123W0G1000
  • Gonzales Availability: 1,000 Feet
  • Total Availability: In Stock
  • MFR Part #: 40852601
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,264.46) ·
TC123W0G1000 - Copper

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$1.26

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat