RHHW6BL1000 - #6 RHHW Blue 1000'

Southwire Company

  • $655.71 (Per 1,000 Feet)
  • $0.66 (Per Foot)

  • $655.71 (Per 1,000 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHHW6BL1000
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
#6 RHHW Blue 1000'
Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 Mil Outside Diameter, 500 FT Overall Length, Reel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
99988000594
Weight per unit
0.11 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.66 (Per Foot)
Carton
$655.71 (Per 1,000 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
0 Feet
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet