67962901 - NM-B-PCS 12/3 G 16/2 Pepk 200C

Southwire

  • $0.87 (Per Foot)
  • $0.87 (Per Foot)

  • $871.78 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
67962901
Manufacturer
Southwire
Manufacturer's Part Number
67962901
Description
NM-B-PCS 12/3 G 16/2 Pepk 200C
NM-B-PCS 12/3 G 16/2 Pegy 200C
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886705625 / 00032886705625
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.87 (Per Foot)
Carton
$0.87 (Per Foot)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
67962901 - Video
 
67962901 - Small Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
 
67962901 - Large Image
Attachments
 
 
67962901 - Specification Sheet
Other Links
 
 
67962901 - Other
 
67962901 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NM-B-PCS 12/3 G 16/2 PEPK 200C
Extra Long Description
SWC 67962901 NM-B-PCS 12/3 G 16/2 P
Features
Southwire® Romex® Brand SIMpull NM-B-PCS DUO‚ nonmetallic-sheathed cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified in the National Electrical Code. NM-B-PCS cable is primarily used in residential wiring for SMART home applications such as 0-10V DC dimming controls for LED lighting. NM-B-PCS cable may be run in air voids of masonry block or tile walls where such walls are not wet
Long Description
NM-B-PCS 12/3 G 16/2 PeGy 200C
Product Type
NM-B-PCS 12/3 G 16/2 Pepk 200C
Short Description
NM-B-PCS 12/3 G 16/2 PeGy 200C
Additional Information
Media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
67962901
GTIN
00032886705625
UPC
032886705625
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat