SWGHBI4FT - Hbi H-D Wireguard

Metalux

  • $34.99 (Each)
  • $34.99 (Each)

  • $209.94 (Per 6)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWGHBI4FT
Manufacturer
Metalux
Manufacturer's Part Number
SWG/HBI-4FT-B
Description
Hbi H-D Wireguard
Heavy Duty Wireguard For Hbi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39111815 - Lamp and lamp fixture guard
UPC/GTIN
080083545964 / 00080083545964
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.99 (Each)
Standard Packaging
$209.94 (Per 6)
Stock Availability
Fayetteville
0
Springdale
0
All Stores
0
Resources
Images
 
 
SWGHBI4FT - Large Image
 
SWGHBI4FT - Large Image
Attachments
 
 
SWGHBI4FT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
N/A
Material
N/A
Descriptions
Construction
N/A
Description
HBI H-D WIREGUARD
Extra Long Description
CLS SWG/HBI-4FT-B HVY DTY WRGRD FOR
Long Description
Heavy Duty Wireguard for HBI
Product Type
Hvy Dty WRGRD For Hbi
Special Features
HBI, HBL and HBE lens, door frames and wire guards
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
SWG/HBI-4FT-B
GTIN
00080083545964
UPC
080083545964
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
INDUSTRIAL
Availability
Status
Inactive
Packaging
Weight per each
4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
lighting
Mounting
Accessory
Standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat