IMC3 - 3" Imc Conduit

Conduit

  • $177.00 (Per 10 Feet)
  • $17.70 (Per Foot)

  • $177.00 (Per 10 Feet)

  • $1,769.98 (Per 100 Feet)

  • $5,309.94 (Per 300 Feet)

In-Stock: 50 available locally (Tyler, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC3
Manufacturer
Conduit
Manufacturer's Part Number
IMC3
Description
3" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 3.466 to 3.486 In;88.04 to 88.54 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 3 In;78 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 5.26 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - Imc Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000089
Weight per unit
5.26 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$17.70 (Per Foot)
Carton
$177.00 (Per 10 Feet)
Standard Packaging
$5,309.94 (Per 300 Feet)
Stock Availability
Tyler
50 Feet (Check another store)
All Stores
5,170 Feet
Resources
Images
 
 
IMC3 - Large Image
 
IMC3 - Small Image
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
Flat Rolled Steel
Material, Color, and Finish
Finish
Electro Galvanized
Color
Orange (Cap)
Dimensions and Weight
Length
9 ft 10-1/2 in
Descriptions
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Product Type
Intermediate Metal Conduit
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 3.466 to 3.486 in;88.04 to 88.54 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 10-1/2 in Length, Made in USA, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 3 in;78 mm Trade Size, 0.140 to 0.160 in;3.56 to 4.06 mm Wall Thickness, 5.26 lb/ft Weight
Short Description
Intermediate Metal Conduit, 3 in, 9 ft 10-1/2 in, Flat Rolled Steel, 10 CT
Special Features
Electric Resistant;Corrosion Resistant
Description
3" IMC CONDUIT
Additional Information
Conduit Outer Diameter
3.466 to 3.486 in;88.04 to 88.54 mm
Wall Thickness
0.140 to 0.160 in;3.56 to 4.06 mm
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC3
Taxonomies, Classifications, and Categories
Category Description
Conduit & Raceways
IMC Conduit
Trade Size
Trade Size
3 in;78 mm
Availability
minimum qty
10
Packaging
Weight
5.26 lb/ft
Weight per foot
5.26
Carton
10
Package
300
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IMC3.
Jump To:

Similar Items

Similar items are close alternatives to IMC3, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Colo...
  • Our Part #: GAL3
  • Tyler Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GAL3
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($213.72) · 300 Feet ($6,411.66) ·
GAL3 - Conduit

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$213.72

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat