IMC2 - 2" Imc Conduit

Republic Conduit - Maverick Tu

  • $67.13 (Per 10 Feet)
  • $6.71 (Per Foot)

  • $67.13 (Per 10 Feet)

  • $671.33 (Per 100 Feet)

  • $5,370.64 (Per 800 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC2
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 In;59.74 to 60.12 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 0.095 to 0.110 In;2.41 to 2.79 MM Wall Thickness, 2.4199 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - IMC Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000065
Weight per unit
2.4199 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$6.71 (Per Foot)
Carton
$67.13 (Per 10 Feet)
Standard Packaging
$5,370.64 (Per 800 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
27,690 Feet
Resources
Images
 
 
IMC2 - Small Image
 
IMC2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,690 Feet

Location search:

* All prices subject to change.

Begin Live Chat