IMC12 - 1/2" Imc Conduit

Republic Con-Nucor Tube

  • $18.01 (Per 10 Feet)
  • $1.80 (Per Foot)

  • $18.01 (Per 10 Feet)

  • $180.13 (Per 100 Feet)

  • $6,304.55 (Per 3,500 Feet)

In-Stock: 340 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC12
Manufacturer
Republic Con-Nucor Tube
Manufacturer's Part Number
Description
1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000010
Weight per unit
0.6 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$1.80 (Per Foot)
Carton
$180.13 (Per 100 Feet)
Standard Packaging
$6,304.55 (Per 3,500 Feet)
Stock Availability
Nacogdoches
340 Feet (Check another store)
All Stores
90,610 Feet
Resources
Images
 
 
IMC12 - Small Image
 
IMC12 - Large Image
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
Flat Rolled Steel
Material, Color, and Finish
Color
Yellow (Cap)
Finish
Electro Galvanized
Dimensions and Weight
Length
9 ft 11-1/4 in
Descriptions
Description
1/2" IMC CONDUIT
Features
Republic Conduit’s IMC is made from high-quality flat-rolled steel and produced using an electric resistance welding process followed by electro-galvanizing. The finished pipe is uniform in outside diameter size, wall thickness, and ductility. A great and lighter alternative to our heavier Galvite (R) Rigid Steel Conduit, Republic Conduit's IMC can be utilized to install a magnetically shielded and grounded electrical wiring system quickly and cost-effectively. Republic Conduit’s IMC meets the same corrosi
Long Description
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 in;20.57 to 20.83 mm Conduit Outer Diameter, Electro Galvanized Finish, 9 ft 11-1/4 in Length, Made in USA, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, ANSI/NEMA Standard;File #E79211;UL 1242;UL Standard Standards Met, 1/2 in;16 mm Trade Size, 0.070 to 0.085 in;1.78 to 2.16 mm Wall Thickness, 0.6 lb/ft Weight
Product Type
Intermediate Metal Conduit
Short Description
Intermediate Metal Conduit, 1/2 in, 9 ft 11-1/4 in, Flat Rolled Steel, 100 CT
Special Features
Electric Resistant;Corrosion Resistant
Additional Information
Conduit Outer Diameter
0.810 to 0.820 in;20.57 to 20.83 mm
Made In USA
yes
Package Quantity
100 CT
Standards Met
UL Standard;UL 1242;File #E79211;ANSI/NEMA Standard
Wall Thickness
0.070 to 0.085 in;1.78 to 2.16 mm
Manufacturer Information
Brand
Conduit
Manufacturers Part Number
IMC12
Taxonomies, Classifications, and Categories
Category Description
IMC Conduit
Trade Size
Trade Size
1/2 in;16 mm
Availability
Minimum Qty
10
Packaging
Weight
0.6 lb/ft
Weight per foot
0.6
Carton
100
Package
3500
Uses, Certifications, and Standards
Application
Grounded Electrical Wiring System
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 90,610 Feet

Location search:
These alternate items can be purchased instead of IMC12.
Jump To:

Similar Items

Similar items are close alternatives to IMC12, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat