IMC112 - 1-1/2" Imc Conduit

Republic Conduit - Maverick Tu

  • $53.52 (Per 10 Feet)
  • $5.35 (Per Foot)

  • $53.52 (Per 10 Feet)

  • $535.24 (Per 100 Feet)

  • $5,887.64 (Per 1,100 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC112
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1-1/2" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 In;47.63 to 48.01 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 0.090 to 0.105 In;2.29 to 2.67 MM Wall Thickness, 1.82 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000058
Weight per unit
1.82 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$5.35 (Per Foot)
Carton
$53.52 (Per 10 Feet)
Standard Packaging
$5,887.64 (Per 1,100 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
22,720 Feet
Resources
Images
 
 
IMC112 - Small Image
 
IMC112 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22,720 Feet

Location search:
These alternate items can be purchased instead of IMC112.
Jump To:

Similar Items

Similar items are close alternatives to IMC112, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Black (Cap) Col...
  • Our Part #: GAL112
  • Sweetwater Availability: 820 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 30 Feet ($266.30) · 800 Feet ($7,101.36) ·
GAL112 - Republic Con-Nucor Tube

Sweetwater Availability: In Stock

Total Availability: In Stock

Book Price

$88.77

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat