IMC1 - 1" Imc Conduit

Republic Conduit - Maverick Tu

  • $32.47 (Per 10 Feet)
  • $3.25 (Per Foot)

  • $32.47 (Per 10 Feet)

  • $324.65 (Per 100 Feet)

  • $5,519.05 (Per 1,700 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IMC1
Manufacturer
Republic Conduit - Maverick Tu
Manufacturer's Part Number
Description
1" Imc Conduit
Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight
Slang Terms

Suggest a New Term
Categories
Metallic Conduit - IMC Conduit Mark as Incorrect
Suggest a New Category
Classification
Imc
UNSPSC
-
UPC/EAN/GTIN
091111000034
Weight per unit
1.1599 (lbs/ft)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$3.25 (Per Foot)
Carton
$32.46 (Per 10 Feet)
Standard Packaging
$5,519.05 (Per 1,700 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
62,740 Feet
Resources
Images
 
 
IMC1 - Small Image
 
IMC1 - Large Image
Specifications Sheets
 
 
IMC1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62,740 Feet

Location search:
These alternate items can be purchased instead of IMC1.
Jump To:

Similar Items

Similar items are close alternatives to IMC1, though they may not be 100% alike.

Electrical Metal Conduit, Electrical Raceway System Application, Blue (Cap) Colo...
  • Our Part #: GAL1
  • Nashville RDC Availability: 500 Feet
  • Total Availability: In Stock
  • MFR Part #:
  • Manufacturer: Republic Con-Nucor Tube
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($283.90) · 1,250 Feet ($7,097.38) ·
GAL1 - Republic Con-Nucor Tube

Nashville RDC Availability: In Stock

Total Availability: In Stock

Book Price

$56.78

Per 10 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat