LUGKIT600 - Main Lug Kit 600A 1 or 3PH

Eaton

  • $143.57 (Each)
  • $143.57 (Each)

In-Stock: 2 available locally (Lafayette, LA) (change location)
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
LUGKIT600
Manufacturer
Eaton
Manufacturer's Part Number
LUGKIT600
Description
Main Lug Kit 600A 1 or 3PH
Eaton Pow-R-Xpress Main Lug Kit 600A 1 or 3 Phase
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687011071 / 00786687011071
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.57 (Each)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
3
All Stores
121
Resources
Images
 
 
LUGKIT600 - Small Image
 
LUGKIT600 - Large Image
 
LUGKIT600 - Video
Attachments
 
 
LUGKIT600 - Specification Sheet
Brochures
 
 
LUGKIT600 - Brochure
Other Links
 
 
LUGKIT600 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
600
Descriptions
Product Type
Main Lug Kit 600A 1 or 3PH
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Description
MAIN LUG KIT 600A 1 OR 3PH
extra long description
ETN LUGKIT600 MAIN LUG KIT 600A 1 O
Long Description
Eaton Pow-R-Xpress main lug kit 600A 1 or 3 phase
Special Features
PRL1X/2X - PRL1A/2A
Additional Information
media
Yes
dimensions
12.4000 IN X 10.3000 IN X 4.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LUGKIT600
GTIN
00786687011071
UPC
786687011071
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat