LUGKIT400 - Main Lug Kit 400A 1 or 3PH

Eaton

  • $99.82 (Each)
  • $99.82 (Each)

In-Stock: 9 available locally (Springfield, MO) (change location)
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
LUGKIT400
Manufacturer
Eaton
Manufacturer's Part Number
LUGKIT400
Description
Main Lug Kit 400A 1 or 3PH
Lug Kit, 400 A, 4.5 In Overall Height, 10.25 In Overall Width, 5.45 LB
Slang Terms

Suggest a New Term
Categories
Power Distribution Panelboards - Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Connector and Mounting Kits & Other Accessories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786687009917 / 00786687009917
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.82 (Each)
Stock Availability
Springfield
9 (Check another store)
All Stores
499
Resources
Images
 
 
LUGKIT400 - Small Image
 
LUGKIT400 - Large Image
 
LUGKIT400 - Video
Specifications Sheets
 
 
LUGKIT400 - Specification Sheet
Attachments
 
 
LUGKIT400 - Specification Sheet
Brochures
 
 
LUGKIT400 - Brochure
Other Links
 
 
LUGKIT400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
400 A
Descriptions
Product Type
Lug Kit
Long Description
Lug Kit, 400 A, 4.5 in Overall Height, 10.25 in Overall Width, 5.45 lb
Short Description
Lug Kit, 400 A, 4.5 in (H) x 10.25 in (W)
Description
MAIN LUG KIT 400A 1 OR 3PH
extra long description
ETN LUGKIT400 MAIN LUG KIT 400A 1 O
Special Features
PRL1X/2X - PRL1A/2A
Features
The Pow-R-Xpress program brings to you a new set of products - Pow-R-Xpress panelboards. The Pow-R-Xpress products include interiors; type 1 and 3R boxes; surface and flush trims; main breaker kits; branch breakers; lug kits; service entrance kits; ground kits; and 200% neutral kits. In addition, the distributor stocking program can be used with various Eaton commercial distribution products and is designed to meet UL67 standards for use in data center, industrial, commercial and healthcare facilities.
Additional Information
accessory type
Lug Kit
Overall Height
4.5 in
Overall Width
10.25 in
media
Yes
dimensions
12.0000 IN X 10.2500 IN X 4.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
LUGKIT400
GTIN
00786687009917
UPC
786687009917
Taxonomies, Classifications, and Categories
Category Description
Breaker Connector and Mounting Kits & Other Accessories
Type
Accessory
Packaging
Weight
5.45 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 499

Location search:

Greater Springfield Area

Location Stock Available
Springfield
9 View Store
These alternate items can be purchased instead of LUGKIT400.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LUGKIT400.

Eaton Pow-R-Xpress Main Lug Kit 400 A 1 or 3 Phase
  • Our Part #: LUGKIT400
  • Springfield Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LUGKIT400
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.82) ·
LUGKIT400 - Eaton Corp

Springfield Availability: In Stock

Total Availability: In Stock

Book Price

$99.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat