GHB3025 - Type GHB BRKR 3P 25A 277/480VAC Max 125/250VDC Max

Eaton

  • $442.37 (Each)
  • $442.37 (Each)

In-Stock: 2 available locally (Galena Park, TX) (change location)
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
GHB3025
Manufacturer
Eaton
Manufacturer's Part Number
GHB3025
Description
Type GHB BRKR 3P 25A 277/480VAC Max 125/250VDC Max
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 25 A, 480Y/277 Vac, 125/250 VDC, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679172551 / 00786679172551
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.37 (Each)
Stock Availability
Galena Park
2 (Check another store)
Deer Park
17
All Stores
394
Resources
Images
 
 
GHB3025 - Small Image
 
GHB3025 - Large Image
 
GHB3025 - Large Image
 
GHB3025 - Large Image
 
GHB3025 - Video
Attachments
 
 
GHB3025 - Specification Sheet
Brochures
 
 
GHB3025 - Brochure
Other Links
 
 
GHB3025 - Other
 
GHB3025 - Other
 
GHB3025 - Other
 
GHB3025 - Other
 
GHB3025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Poles
3
Voltage Rating
480Y/277 Vac, 125/250 Vdc
Descriptions
Product Type
GHB CB 3P 25A 277/480VAC Max 125/250VDC
extra long description
ETN GHB3025 GHB CB 3P 25A 277/480VA
Description
TYPE GHB BRKR 3P 25A 277/480VAC MAX 125/250VDC MAX
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 25 A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz
Additional Information
media
Yes
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
GHB3025
GTIN
00786679172551
UPC
786679172551
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GHB3025.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB3025.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB3025
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3025
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 8 ($3,538.96) ·
GHB3025 - Eaton Corp

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$442.37

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat