XRU2D24 - Screw Terminal Block Relay 6A DPDT - 24VDC

Eaton

  • $92.64 (Each)
  • $92.64 (Each)

  • $926.40 (Per 10)
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
XRU2D24
Manufacturer
Eaton
Manufacturer's Part Number
XRU2D24
Description
Screw Terminal Block Relay 6A DPDT - 24VDC
Eaton DPDT Screw Connection, Standard Terminal Block Relay, 24V/VDC, 6a
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116940332 / 00782116940332
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.64 (Each)
Standard Packaging
$926.40 (Per 10)
Resources
Images
 
 
XRU2D24 - Large Image
 
XRU2D24 - Large Image
 
XRU2D24 - Large Image
Attachments
 
 
XRU2D24 - Specification Sheet
Other Links
 
 
XRU2D24 - Other
 
XRU2D24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 VDC
amperage rating
6A
Descriptions
Description
SCREW TERMINAL BLOCK RELAY 6A DPDT - 24VDC
Features
Eaton’s XR terminal block relays use screw terminal technology and offer quick system wiring, superior safety features, clear labeling and a high level of modularity. These compact, DIN rail mounted relays are best suited for applications that require higher continuous load currents than miniature relays can carry and switch. They can withstand inrush currents or brief overloads without damage and allow for continuous load currents of up to 10 A.
Product Type
Screw TBR 6A DPDT - 24VDC
extra long description
ETN XRU2D24 SCREW TBR 6A DPDT - 24
Long Description
EATON DPDT SCREW CONNECTION, STANDARD TERMINAL BLOCK RELAY, 24V/VDC, 6A
Additional Information
dimensions
3.2500 IN X 0.5000 IN X 3.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XRU2D24
GTIN
00782116940332
UPC
782116940332
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal block relay
Packaging
Weight per each
1.6
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat