XBQT15D22 - 4 Wire TB 1.5 MM2

Eaton

  • $7.06 (Each)
  • $7.06 (Each)

  • $353.00 (Per 50)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XBQT15D22
Manufacturer
Eaton
Manufacturer's Part Number
XBQT15D22
Description
4 Wire TB 1.5 MM2
Eaton XB IEC Terminal Block, Idc-Multi-Conductor Terminal Blocks, IEC-XB Series, En 15A, Ul 10A, 17.5A Connection, Gray, 16 Awg/1.5 MM2 Maximum Wire, En 550V, Ul 600V, 800V Connection, En/Ul #24-16 Awg and Connection Wire Range, Four-Wire
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/GTIN
782116926862 / 00782116926862
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.06 (Each)
Standard Packaging
$353.00 (Per 50)
Stock Availability
Sulphur
0 (Find nearest stock)
Alexandria
0
All Stores
300
Resources
Images
 
 
XBQT15D22 - Small Image
 
XBQT15D22 - Large Image
 
XBQT15D22 - Large Image
 
XBQT15D22 - Large Image
Other Links
 
 
XBQT15D22 - Other
 
XBQT15D22 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15A (EN), 10A (UL), 17.50A connection
Voltage Rating
EN 550V, UL 600V, 800V connection
Descriptions
Description
4 WIRE TB 1.5 MM2
Extra Long Description
ETN XBQT15D22 4 WIRE TB 1.5 mm2
Features
Eaton’srobust line of XB IEC terminal blocks are designedfor prolonged life under harsh conditions. This comprehensive portfolio comes complete withuniversal accessories across three connection technologies – screw, spring cage andinsulationdisplacementconnection (IDC) – reducing inventory and logistic costs.With space savings in mind,theterminal blocksaresmall,adjustableand providemaximum flexibility and easyinstallation.
Long Description
Eaton XB IEC terminal block, IDC-Multi-Conductor Terminal Blocks, IEC-XB Series, EN 15A, UL 10A, 17.5A connection, Gray, 16 AWG/1.5 mm2 maximum wire, EN 550V, UL 600V, 800V connection, EN/UL #24-16 AWG and connection wire range, Four-wire
Product Type
4 Wire TB 1.5 MM2
Additional Information
Dimensions
2.3100 IN X 0.2000 IN X 1.8400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XBQT15D22
GTIN
00782116926862
UPC
782116926862
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Terminal Block
Availability
Status
Inactive
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
300 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat