UTRS502BCH - Single Position Socket 150A, Ringless Hub Opening U

Eaton

  • $129.05 (Each)
  • $129.05 (Each)

In-Stock: 3 available locally (Wichita Falls, TX) (change location)
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
UTRS502BCH
Manufacturer
Eaton
Manufacturer's Part Number
UTRS502BCH
Description
Single Position Socket 150A, Ringless Hub Opening U
Meter Socket, 150 A, 14 In Overall Height, 8 In Overall Width, 4.38 In Overall Length, Top/Bottom Mount, 1 Phase, Small Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Overhead Feed, 14 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113684024 / 00782113684024
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.05 (Each)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
71
All Stores
302
Resources
Images
 
 
UTRS502BCH - Small Image
 
UTRS502BCH - Large Image
 
UTRS502BCH - Large Image
 
UTRS502BCH - Large Image
 
UTRS502BCH - Large Image
 
UTRS502BCH - Large Image
Attachments
 
 
UTRS502BCH - Specification Sheet
Brochures
 
 
UTRS502BCH - Brochure
Other Links
 
 
UTRS502BCH - Other
 
UTRS502BCH - Other
 
UTRS502BCH - Other
 
UTRS502BCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Number of Phases
1
Number of Wires
3
Wire Size
#8 AWG to 250 kcmil
amperage rating
150A
Voltage Rating
600 V
Phase
Single-phase
Dimensions and Weight
Overall Length
4.38 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 150 A, 14 in Overall Height, 8 in Overall Width, 4.38 in Overall Length, Top/Bottom Mount, 1 Phase, Small Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 AWG to 250 kcmil Wire Size, Overhead Feed, 14 lb
Features
Eaton meter socket, 1-pos resi service, 150A, Over, 3-5/16 inch hub open, #8-250 kcmil, 4-jaw, 1-ph, #8-250 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 150 A, 600V, #8 AWG to 250 kcmil
Description
SINGLE POSITION SOCKET 150A,RINGLESS HUB OPENING U
extra long description
ETN UTRS502BCH MtrSkt,150A,Ringless
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
14 in
Overall Width
8 in
package quantity
1 ct
Made in USA
yes
Mounting Type
Top/Bottom Mount
Hub Type
Small Opening
Number of Jaws
4
Standards Met
Ul Listed
dimensions
4.3800 IN X 8.0000 IN X 14.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS502BCH
GTIN
00782113684024
UPC
782113684024
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UTRS502BCH.
Jump To:

Similar Items

Similar items are close alternatives to UTRS502BCH, though they may not be 100% alike.

Meter Socket, 30 to 100 A, 7-1/8 In Overall Height, Surface Mount, 1 Phase, 6.62...
  • Our Part #: AP230003
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AP2300-03
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($46.31) ·
AP230003 - Milbank

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.31

Each

QTY:
Each
Add
Meter Socket, 150 A, 15-1/2 In Overall Height, 8 In Overall Width, 4-1/8 In Over...
  • Our Part #: U7262RLTG
  • Wichita Falls Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U7262-RL-TG
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 4 ($353.44) ·
U7262RLTG - Milbank

Wichita Falls Availability: Out Of Stock

Total Availability: In Stock

Book Price

$88.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UTRS502BCH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UTRS502BCH Eaton 00782113684024
UTRS502B Schneider Electric 00785901230618

* All prices subject to change.

Begin Live Chat