UTH43369UCH - MTR SKT 320A W/ Lever Bypass 1PH

Eaton

  • $546.44 (Each)
  • $546.44 (Each)

In-Stock: 2 available locally (Huntsville, TX) (change location)
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
UTH43369UCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH43369UCH
Description
MTR SKT 320A W/ Lever Bypass 1PH
Meter Socket, 320 A, 5 X 5 Inch Hub Cover Plate Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V DC, Lever Bypass, Top/Bottom Feed, 47 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782113684086 / 00782113684086
Weight per unit
47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$546.44 (Each)
Stock Availability
Huntsville
2 (Check another store)
Houston RDC
4
All Stores
442
Resources
Images
 
 
UTH43369UCH - Small Image
 
UTH43369UCH - Large Image
 
UTH43369UCH - Large Image
 
UTH43369UCH - Large Image
 
UTH43369UCH - Large Image
 
UTH43369UCH - Large Image
 
UTH43369UCH - Large Image
 
UTH43369UCH - Large Image
Attachments
 
 
UTH43369UCH - Specification Sheet
Brochures
 
 
UTH43369UCH - Brochure
Other Links
 
 
UTH43369UCH - Other
 
UTH43369UCH - Other
 
UTH43369UCH - Other
 
UTH43369UCH - Other
 
UTH43369UCH - Other
 
UTH43369UCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V dc
Phase
1
amperage rating
320
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 5 x 5 Inch Hub Cover Plate Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V dc, Lever Bypass, Top/Bottom Feed, 47 lb
Features
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub cover plate, #4-600 kcmil, 4-jaw, 1-ph, dual #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 320 A, 5x5 Inch Hub Cover Plate, 1 PH
Description
MTR SKT 320A W/ LEVER BYPASS 1PH
extra long description
ETN UTH43369UCH Mtr Skt, 320A, w/ l
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Hub Type
5 x 5 Inch Hub Cover Plate
Number of Jaws
4
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
Made in USA
yes
dimensions
5.6900 IN X 15.0000 IN X 36.6300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH43369UCH
GTIN
00782113684086
UPC
782113684086
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
47 lb
Weight per each
47
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UTH43369UCH.
Jump To:

Similar Items

Similar items are close alternatives to UTH43369UCH, though they may not be 100% alike.

Meter Socket, 320 A, 30 In Overall Height, 15 In Overall Width, 4-7/8 In Overall...
  • Our Part #: U17970K3LK2L
  • Huntsville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U1797-O-K3L-K2L
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($558.20) ·
U17970K3LK2L - Milbank

Huntsville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$558.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat