UTH43369TCH - 320A MTR SKT 1PH 4 Term Oh/Ug LG Hub Open

Eaton

  • $692.03 (Each)
  • $692.03 (Each)

In-Stock: 2 available locally (Palestine, TX) (change location)
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
UTH43369TCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH43369TCH
Description
320A MTR SKT 1PH 4 Term Oh/Ug LG Hub Open
Meter Socket, 320 A, 5 X 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 35 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782116127344 / 00782116127344
Weight per unit
35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$692.03 (Each)
Stock Availability
Palestine
2 (Check another store)
Nacogdoches
17
All Stores
210
Resources
Images
 
 
UTH43369TCH - Small Image
 
UTH43369TCH - Large Image
 
UTH43369TCH - Large Image
 
UTH43369TCH - Large Image
 
UTH43369TCH - Large Image
 
UTH43369TCH - Large Image
 
UTH43369TCH - Large Image
Attachments
 
 
UTH43369TCH - Specification Sheet
Brochures
 
 
UTH43369TCH - Brochure
Tech Bulletins
 
 
UTH43369TCH - Tech Bulletin
Other Links
 
 
UTH43369TCH - Other
 
UTH43369TCH - Other
 
UTH43369TCH - Other
 
UTH43369TCH - Other
 
UTH43369TCH - Other
 
UTH43369TCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
320 A
Number of Phases
1
Number of Wires
3
Voltage Rating
600 V ac/dc
amperage rating
320A
Phase
Single-phase
Descriptions
Short Description
Meter Socket, 320 A, 5x5 Inch Hub Open, 1 PH, 3 Wire
Product Type
Meter Socket
Long Description
Meter Socket, 320 A, 5 x 5 Inch Hub Open Hub, 1 Phase, 4 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 35 lb
Features
Eaton meter socket, 1-pos commercial or resi service, 320A, Over/under, 5x5 inch hub open, #4-600 kcmil, 4-jaw, 1-ph, (2) #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Description
320A MTR SKT 1PH 4 TERM OH/UG LG HUB OPEN
extra long description
ETN UTH43369TCH MtrSkt,320A,Ringles
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Hub Type
5 x 5 Inch Hub Open
Made in USA
yes
Number of Jaws
4
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
dimensions
5.6900 IN X 15.0000 IN X 36.6300 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH43369TCH
GTIN
00782116127344
UPC
782116127344
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
35 lb
Weight per each
35
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UTH43369TCH.
Jump To:

Similar Items

Similar items are close alternatives to UTH43369TCH, though they may not be 100% alike.

4 Term RNGLS LRG CLS PLT LVR Byps Side Bussed DN
  • Our Part #: U2448X
  • Palestine Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: U2448-X
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($612.52) ·
U2448X - Milbank

Palestine Availability: Out Of Stock

Total Availability: In Stock

Book Price

$612.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat