UTE7213THLCH - SNG Posit SKT 200A Ringless W/ Lever Bypass Ul GRN

Eaton

  • $679.76 (Each)
  • $679.76 (Each)

In-Stock: 3 available locally (Waco, TX) (change location)
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
UTE7213THLCH
Manufacturer
Eaton
Manufacturer's Part Number
UTH7213THLCH
Description
SNG Posit SKT 200A Ringless W/ Lever Bypass Ul GRN
Meter Socket, 200 A, 5 X 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 3 Wires, 600 V Ac/DC, Lever Bypass, Top/Bottom Feed, 25 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Commercial Single Meter Socket Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685351278 / 00786685351278
Weight per unit
25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$679.76 (Each)
Stock Availability
Waco
3 (Check another store)
Austin RDC
1
All Stores
136
Resources
Images
 
 
UTE7213THLCH - Small Image
 
UTE7213THLCH - Large Image
 
UTE7213THLCH - Large Image
 
UTE7213THLCH - Large Image
 
UTE7213THLCH - Large Image
 
UTE7213THLCH - Large Image
 
UTE7213THLCH - Large Image
Attachments
 
 
UTE7213THLCH - Specification Sheet
Brochures
 
 
UTE7213THLCH - Brochure
Tech Bulletins
 
 
UTE7213THLCH - Tech Bulletin
Other Links
 
 
UTE7213THLCH - Other
 
UTE7213THLCH - Other
 
UTE7213THLCH - Other
 
UTE7213THLCH - Other
 
UTE7213THLCH - Other
 
UTE7213THLCH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
3
Number of Wires
3
Voltage Rating
600 V ac/dc
Phase
1
amperage rating
200
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 5 x 5 Inch Hub Open Hub, 3 Phases, 7 Jaws, 3 Wires, 600 V ac/dc, Lever Bypass, Top/Bottom Feed, 25 lb
Features
Eaton meter socket, Comm, 200A, Over/under, 5x5 inch hub open, #6-350 kcmil, 7-jaw, 1-ph, #6-350 kcmil, Lever bypass, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 5x5 Inch Hub Open, 3 PH, OH/UG, 4 Wire
Description
SNG POSIT SKT 200A RINGLESS W/ LEVER BYPASS UL GRN
extra long description
ETN UTE7213THLCH MtrSkt,200A,Ringle
Also Known As...
Meter Socket
Meter Box
Additional Information
package quantity
1 ct
Made in USA
yes
accessory type
Meter Socket
Hub Type
5 x 5 Inch Hub Open
Number of Jaws
7
Bypass Type
Lever Bypass
feed type
Top/bottom
Standards Met
Ul Listed
dimensions
4.9400 IN X 13.0000 IN X 19.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTH7213THLCH
GTIN
00786685351278
UPC
786685351278
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
25 lb
Weight per each
25
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat