TCD - Adhesive Backed Circuit Directory

Eaton

  • $8.92 (Each)
  • $8.92 (Each)

  • $89.20 (Per 10)

In-Stock: 1 available locally (Deer Valley, AZ) (change location)
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
TCD
Manufacturer
Eaton
Manufacturer's Part Number
TCD
Description
Adhesive Backed Circuit Directory
Eaton CH 3/4-Inch Loadcenters and Breakers Accessories - Circuit Directory, Circuit Directory, CH, 0.75 In, Used With CH 3/4 In Loadcenters
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
782113099019 / 00782113099019
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.92 (Each)
Standard Packaging
$89.20 (Per 10)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
0
All Stores
122
Resources
Images
 
 
TCD - Small Image
 
TCD - Large Image
 
TCD - Large Image
Attachments
 
 
TCD - Specification Sheet
Brochures
 
 
TCD - Brochure
Other Links
 
 
TCD - Other
 
TCD - Other
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
3/4 in
Descriptions
Description
ADHESIVE BACKED CIRCUIT DIRECTORY
Product Type
Adhesive Backed Circuit Directory
extra long description
ETN TCD Adhesive Backed Circuit Dir
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton CH 3/4-inch Loadcenters and Breakers Accessories - Circuit Directory,Circuit directory,CH,0.75 in,Used with CH 3/4 in Loadcenters
Special Features
Used with CH 3/4 in Loadcenters
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
GTIN
00782113099019
UPC
782113099019
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat