SBR260WGF - SB BR GFI 2P 60a

Eaton Corp

  • $234.81 (Each)
  • $234.81 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBR260WGF
Manufacturer
Eaton Corp
Manufacturer's Part Number
Description
SB BR GFI 2P 60a
Eaton Ableedge BR Smart Breaker, 2P GFI 60A, 120/240V, Plug-On, Wi-Fi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689862534 / 00786689862534
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$234.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Other Links
 
 
SBR260WGF - Other
 
SBR260WGF - Other
 
SBR260WGF - Other
 
SBR260WGF - Other
Images
 
 
SBR260WGF - Large Image
 
SBR260WGF - Small Image
 
SBR260WGF - Large Image
 
SBR260WGF - Large Image
Attachments
 
 
SBR260WGF - Specification Sheet
Brochures
 
 
SBR260WGF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SB BR GFI 2P 60A
Extra Long Description
ETN SBR260WGF SB BR GFI 2P 60A
Features
Eaton’s Wi-Fi smart breakers provide circuit protection, cloud connectivity, remote control & precise metering all packaged in a standard miniature breaker form factor. This smart breaker is designed to fit in a standard Eaton loadcenter or panelboard to accommodate BR and BAB series of breakers.
Long Description
Eaton AbleEdge BR smart breaker, 2P GFI 60A, 120/240V, Plug-on, Wi-Fi
Product Type
SB BR GFI 2P 60a
Additional Information
Dimensions
2.7000 IN X 4.9000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
SBR260WGF
GTIN
00786689862534
UPC
786689862534
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Smart breaker
Packaging
Weight per each
1.27
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative Energy
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
10 View Store

A-L

Location Stock Available
Arlington Branch
5 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat