SBR230WGF - SB BR GFI 2P 30a

Eaton

  • $284.61 (Each)
  • $284.61 (Each)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBR230WGF
Manufacturer
Eaton
Manufacturer's Part Number
SBR230WGF
Description
SB BR GFI 2P 30a
Eaton Ableedge BR Smart Breaker, 2P GFI 30A, 120/240V, Plug-On, Wi-Fi
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786689862527 / 00786689862527
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.61 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
14
Resources
Images
 
 
SBR230WGF - Large Image
 
SBR230WGF - Large Image
 
SBR230WGF - Small Image
 
SBR230WGF - Large Image
Other Links
 
 
SBR230WGF - Other
 
SBR230WGF - Other
 
SBR230WGF - Other
 
SBR230WGF - Other
Attachments
 
 
SBR230WGF - Specification Sheet
Brochures
 
 
SBR230WGF - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SB BR GFI 2P 30A
Extra Long Description
ETN SBR230WGF SB BR GFI 2P 30A
Features
Eaton’s Wi-Fi smart breakers provide circuit protection, cloud connectivity, remote control & precise metering all packaged in a standard miniature breaker form factor. This smart breaker is designed to fit in a standard Eaton loadcenter or panelboard to accommodate BR and BAB series of breakers.
Long Description
Eaton AbleEdge BR smart breaker, 2P GFI 30A, 120/240V, Plug-on, Wi-Fi
Product Type
SB BR GFI 2P 30a
Additional Information
Dimensions
2.7000 IN X 4.9000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SBR230WGF
GTIN
00786689862527
UPC
786689862527
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Smart breaker
Packaging
Weight per each
1.27
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper Converged
Standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
8 View Store

A-L

Location Stock Available
Arlington Branch
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat