PDG23M0100MSAJ - Power Defense PDG2 3P 65KA/480V

Eaton Corp

  • $886.45 (Each)
  • $886.45 (Each)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PDG23M0100MSAJ
Manufacturer
Eaton Corp
Manufacturer's Part Number
PDG23M0100MSAJ
Description
Power Defense PDG2 3P 65KA/480V
Eaton Power Defense Motor Circuit Protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 100A, 65KA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679218006 / 00786679218006
Weight per unit
68.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$886.45 (Each)
Stock Availability
Pryor
0 (Find nearest stock)
Tulsa
0
All Stores
15
Resources
Other Links
 
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
 
PDG23M0100MSAJ - Other
Images
 
 
PDG23M0100MSAJ - Small Image
 
PDG23M0100MSAJ - Large Image
 
PDG23M0100MSAJ - Large Image
 
PDG23M0100MSAJ - Large Image
 
PDG23M0100MSAJ - Large Image
Attachments
 
 
PDG23M0100MSAJ - Specification Sheet
360 Images
 
 
PDG23M0100MSAJ - 360 Image
Brochures
 
 
PDG23M0100MSAJ - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Poles
3
Voltage Rating
600 VAC
Descriptions
Description
POWER DEFENSE PDG2 3P 65KA/480V
Extra Long Description
ETN PDG23M0100MSAJ PDG2, 100A, MCP,
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Long Description
Eaton Power Defense motor circuit protector, Globally Rated, Frame 2 Motor Circuit Protector, Three Pole, 100A, 65kA/480V, Adjutable Intantaneous Standard Calibrations, Standard Line and Load
Product Type
PDG2, 100A, MCP, STD Calibration-HMCPS
Additional Information
Dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Frame
2
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23M0100MSAJ
GTIN
00786679218006
UPC
786679218006
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Motor circuit protector
Packaging
Weight per each
68.2
Carton
1
Uses, Certifications, and Standards
Application
Vehicles: On-RoadVehicles: Vocational - Vehicle: Vocational - OtherGeneration - Renewable Energy - Alternative EnergyAviationUtility - Substations, Utility Transmission and DistributionStationary Mach Equip In Factory - RoboticsGeneration - Conventional Energy - Conventional EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - OtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
IEC 60947-2,UL 489,CCC Marked,CSA,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Tulsa Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat