PDG23F0030TFFL - PDG2 3P 30A 25KA/480V Fxfxtmtu

Eaton

  • $565.98 (Each)
  • $565.98 (Each)

In-Stock: 1 available locally (Conway, AR) (change location)
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
PDG23F0030TFFL
Manufacturer
Eaton
Manufacturer's Part Number
PDG23F0030TFFL
Description
PDG2 3P 30A 25KA/480V Fxfxtmtu
Eaton Power Defense Molded Case Circuit Breaker, Globally Rated, Frame 2, Three Pole, 30A, 25KA/480V, T-M (FXD-FXD) Tu, Standard Terminals Load Only (PDG2X3T100)
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679922972 / 00786679922972
Weight per unit
4.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$565.98 (Each)
Stock Availability
Conway
1 (Check another store)
Little Rock
3
All Stores
20
Resources
Images
 
 
PDG23F0030TFFL - Small Image
 
PDG23F0030TFFL - Large Image
 
PDG23F0030TFFL - Large Image
 
PDG23F0030TFFL - Large Image
 
PDG23F0030TFFL - Large Image
360 Images
 
 
PDG23F0030TFFL - 360 Image
Attachments
 
 
PDG23F0030TFFL - Specification Sheet
Brochures
 
 
PDG23F0030TFFL - Brochure
Other Links
 
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
 
PDG23F0030TFFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
30 A
Voltage Rating
600 VAC
Descriptions
Features
The Power Defense molded case circuit breaker portfolio is globally rated in a small footprint for easy adaptability no matter the application or project requirement.  A circuit breaker with communicating electronic trip units and the ability to generate the data to help you optimize your facilities' performance, and to help keep your employees, customers and end-users safe by reducing the risk of arcflash events.
Description
PDG2 3P 30A 25KA/480V FXFXTMTU
Product Type
PDG2, 3P, 30A, 25KA/480V, Fxfxtmtu
Long Description
Eaton Power Defense molded case circuit breaker, Globally Rated, Frame 2, Three Pole, 30A, 25kA/480V, T-M (Fxd-Fxd) TU, Standard Terminals Load Only (PDG2X3T100)
extra long description
ETN PDG23F0030TFFL PDG2,3P,30A,25KA
Additional Information
frame
2
dimensions
3.5000 IN X 4.1181 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
PDG23F0030TFFL
GTIN
00786679922972
UPC
786679922972
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.01
Carton
1
Uses, Certifications, and Standards
Application
AviationMarine Vessels and Equipment - Marine Vessels and Equipment - OtherVehicles: Vocational - Vehicle: Vocational - OtherStationary Mach Equip In Factory - RoboticsUtility - Substations, Utility Transmission and DistributionVehicles: On-RoadGeneration - Conventional Energy - Conventional EnergyElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsGeneration - Renewable Energy - Alternative EnergyMobile Machinery and Equipment - Mobile Machinery and Equipment - Other
standard
CSA,UL 489,IEC 60947-2,CCC Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Little Rock Area

Location Stock Available
Conway
1 View Store
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PDG23F0030TFFL.
Jump To:

Similar Items

Similar items are close alternatives to PDG23F0030TFFL, though they may not be 100% alike.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Break...
  • Our Part #: FD3030
  • Conway Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FD3030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($927.80) ·
FD3030 - Eaton Corp

Conway Availability: In Stock

Total Availability: In Stock

Book Price

$927.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat