MCBK225 - Load Lug Conv Kit For CSR , CSH BW and BWH

Eaton

  • $171.45 (Each)
  • $171.45 (Each)

In-Stock: 20 available locally (Jacksonville - FL, FL) (change location)
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
MCBK225
Manufacturer
Eaton
Manufacturer's Part Number
MCBK225
Description
Load Lug Conv Kit For CSR , CSH BW and BWH
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Lug Tree Kit, 225 A, 10 Kaic, CH, #2 Awg-300 Kcmil Cu/Al, Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Powerdefense Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114110591 / 00782114110591
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$171.45 (Each)
Stock Availability
Jacksonville - FL
20 (Check another store)
All Stores
92
Resources
Images
 
 
MCBK225 - Small Image
 
MCBK225 - Large Image
 
MCBK225 - Large Image
 
MCBK225 - Large Image
Attachments
 
 
MCBK225 - Specification Sheet
Brochures
 
 
MCBK225 - Brochure
Other Links
 
 
MCBK225 - Other
 
MCBK225 - Other
 
MCBK225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Descriptions
Description
LOAD LUG CONV KIT FOR CSR ,CSH BW AND BWH
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
Load Lug Conv Kit For CSR, BW
extra long description
ETN MCBK225 Load Lug Conv Kit for C
Long Description
Eaton Type CH Style 3/4 in Loadcenter and Breaker Accessories,Lug tree kit,225 A,10 kAIC,CH,#2 AWG-300 kcmil Cu/Al,ECB unit enclosures
Additional Information
dimensions
5.0000 IN X 2.0000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MCBK225
GTIN
00782114110591
UPC
782114110591
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 92

Location search:

* All prices subject to change.

Begin Live Chat