MBE4040B200BTS - MTR-BRKR, Euserc, BR, 40 CKT, 200A, MB, BTM/Top Feed, Sur

Eaton

  • $610.28 (Each)
  • $610.28 (Each)

In-Stock: 12 available locally (Deer Valley, AZ) (change location)
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
MBE4040B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MBE4040B200BTS
Description
MTR-BRKR, Euserc, BR, 40 CKT, 200A, MB, BTM/Top Feed, Sur
Meter Socket, 200 A, 34.38 In Overall Height, Surface Mount, 1 Phase, 22 In Overall Width, 5.38 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 250 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 57 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114849194 / 00782114849194
Weight per unit
57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$610.28 (Each)
Stock Availability
Deer Valley
12 (Check another store)
Phoenix
85
All Stores
245
Resources
Images
 
 
MBE4040B200BTS - Small Image
 
MBE4040B200BTS - Large Image
 
MBE4040B200BTS - Large Image
 
MBE4040B200BTS - Large Image
 
MBE4040B200BTS - Large Image
 
MBE4040B200BTS - Large Image
Specifications Sheets
 
 
MBE4040B200BTS - Specification Sheet
Attachments
 
 
MBE4040B200BTS - Specification Sheet
Brochures
 
 
MBE4040B200BTS - Brochure
Other Links
 
 
MBE4040B200BTS - Other
 
MBE4040B200BTS - Other
 
MBE4040B200BTS - Other
 
MBE4040B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 250 kcmil
interrupt rating
22 kAIC
Phase
1
amperage rating
200 A
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 34.38 in Overall Height, Surface Mount, 1 Phase, 22 in Overall Width, 5.38 in Overall Length, 40 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 250 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 57 lb
Features
Eaton is proud to introduce a new line of West Coast/EUSERC Meter Breaker units. The new EUSERC devices complement the existing standard meter breaker devices. Customers who are interested in the complete meter breaker line of products can refer to Technical Data TD.31F.01.T.E.
Short Description
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
Description
MTR-BRKR,EUSERC,BR,40 CKT,200A,MB,BTM/TOP FEED,SUR
extra long description
ETN MBE4040B200BTS Mtr-Brkr,Euserc,
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
34.38 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
22 in
Number of Circuits
40
Number of Jaws
4
feed type
Top/bottom
for use with
Type Br Breakers
Standards Met
UL Listed;EUSERC Approved
package quantity
1 CA
Made in USA
yes
dimensions
5.3800 IN X 22.0000 IN X 34.3800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
MBE4040B200BTS
GTIN
00782114849194
UPC
782114849194
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter Breaker EUSERC
Packaging
Weight
57 lb
Weight per each
57
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed,EUSERC Approved
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat