LCCS - Screws Used to Mount CH or BR Loadcntr Cover

Eaton

  • $6.60 (Each)
  • $6.60 (Each)

  • $165.00 (Per 25)

  • $6,600.00 (Per 1,000)

In-Stock: 6 available locally (N. San Antonio, TX) (change location)
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
LCCS
Manufacturer
Eaton
Manufacturer's Part Number
LCCS
Description
Screws Used to Mount CH or BR Loadcntr Cover
Cover Screw, 1 In Overall Length, 0.05 In Overall Width, 0.05 In Overall Height, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121101 - Load centers
UPC/GTIN
782113099583 / 00782113099583
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Carton
$165.00 (Per 25)
Standard Packaging
$6,600.00 (Per 1,000)
Stock Availability
N. San Antonio
6 (Check another store)
San Antonio RDC
268
All Stores
10,544
Resources
Images
 
 
LCCS - Small Image
 
LCCS - Small Image
 
LCCS - Large Image
 
LCCS - Large Image
 
LCCS - Large Image
Specifications Sheets
 
 
LCCS - Specification Sheet
Attachments
 
 
LCCS - Specification Sheet
Brochures
 
 
LCCS - Brochure
Other Links
 
 
LCCS - Other
 
LCCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1 in
Width
0.05
Depth
1
Height
0.05
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
SCREWS USED TO MOUNT CH OR BR LOADCNTR COVER
Product Type
Cover Screw
Long Description
Cover Screw, 1 in Overall Length, 0.05 in Overall Width, 0.05 in Overall Height, 0.1 lb/EA
Short Description
Cover Screw, 1 in, 0.05 in
extra long description
ETN LCCS Screws, Mount CH or BR Loa
Special Features
Used with Type CH Loadcenters and Breakers
Additional Information
accessory type
Cover Screw
Overall Width
0.05 in
Overall Height
0.05 in
for use with
CH Loadcenters and Breakers
Standards Met
UL 489
Made in USA
yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
LCCS
GTIN
00782113099583
UPC
782113099583
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.1 lb/EA
Weight per each
0.02
Carton
25
Package
1000
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,544

Location search:

Greater San Antonio RDC Area

Location Stock Available
N. San Antonio
6 View Store
San Antonio RDC
268 View Store
These alternate items can be purchased instead of LCCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of LCCS.

Eaton CH 3/4-Inch Loadcenter and Breaker Accessories - Cover Screw, Cover Screw,...
  • Our Part #: LCCS
  • N. San Antonio Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LCCS
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 25 ($165.00) ·
LCCS - Eaton Corp

N. San Antonio Availability: In Stock

Total Availability: In Stock

Book Price

$6.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCCS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LCCS Eaton 00782113099583
4020513002K Schneider Electric 00047569659263
ECTS2 Siemens 00783643452770

* All prices subject to change.

Begin Live Chat