KPRL3X23T - PRL3X Conn Kit TWN MT 150A 3P 3PH PD2 BK

Eaton

  • $1232.46 (Each)
  • $1,232.46 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KPRL3X23T
Manufacturer
Eaton
Manufacturer's Part Number
KPRL3X23T
Description
PRL3X Conn Kit TWN MT 150A 3P 3PH PD2 BK
Eaton, Panelboard Connector Kit, Copper Connectors, Covers, Mounting Brackets, Hardware and Instructions, PRL3X Conn Kit TWN MT 150A 3P 3PH PD2 BK
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Panelboard Boxes, Covers, Latches, Directories
UNSPSC
39121103 - Panelboards
UPC/GTIN
786689242657 / 00786689242657
Weight per unit
8.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,232.46 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
KPRL3X23T - Specification Sheet
Images
 
 
KPRL3X23T - Small Image
 
KPRL3X23T - Large Image
 
KPRL3X23T - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PRL3X CONN KIT TWN MT 150A 3P 3PH PD2 BK
Extra Long Description
ETN KPRL3X23T PRL3XCONN KIT TWN MT
Features
Eaton's Pow-R-Line 3a distribution panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 600 Vac, 250 Vdc and 800 A applications.
Long Description
Eaton, panelboard connector kit, copper connectors, covers, mounting brackets, hardware and instructions, prl3x conn kit twn mt 150a 3p 3ph pd2 bk
Product Type
PRL3XCONN Kit TWN MT 150A 3P 3PH PD2 BK_
Special Features
Copper connectors, mounting brackets, covers, hardware and instructions
Additional Information
Dimensions
6.4000 IN X 9.4000 IN X 2.2000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
KPRL3X23T
GTIN
00786689242657
UPC
786689242657
Taxonomies, Classifications, and Categories
Category Description
Panelboard Boxes, Covers, Latches, Directories
Type
Accessory
Packaging
Weight per each
8.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat