HFD1030 - 1P 30A - FD BRKR

Eaton

  • $399.67 (Each)
  • $399.67 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
HFD1030
Manufacturer
Eaton
Manufacturer's Part Number
HFD1030
Description
1P 30A - FD BRKR
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 1 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175286 / 00786679175286
Weight per unit
1.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.67 (Each)
Resources
Images
 
 
HFD1030 - Small Image
 
HFD1030 - Large Image
 
HFD1030 - Large Image
 
HFD1030 - Large Image
 
HFD1030 - Video
Attachments
 
 
HFD1030 - Specification Sheet
Brochures
 
 
HFD1030 - Brochure
Other Links
 
 
HFD1030 - Other
 
HFD1030 - Other
 
HFD1030 - Other
 
HFD1030 - Other
 
HFD1030 - Other
Features
Poles
1
Current Rating
30 A
Voltage Rating
347 Vac, 125 Vdc
Descriptions
Product Type
1P 30A - FD Breaker
Description
1P 30A - FD BRKR
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
extra long description
ETN HFD1030 1P 30A - FD Breaker
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 30 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
HFD1030
Brand
Eaton Corp
GTIN
00786679175286
UPC
786679175286
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.63
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for HFD1030.

* All prices subject to change.

false