FD2030 - Type FD BRKR 2P 30A/ 250VDC Max 10K/600VAC Max 18K

Eaton

  • $1248.23 (Each)
  • $1,248.23 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FD2030
Manufacturer
Eaton
Manufacturer's Part Number
FD2030
Description
Type FD BRKR 2P 30A/ 250VDC Max 10K/600VAC Max 18K
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 2 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312230 / 00786679312230
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,248.23 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Attachments
 
 
FD2030 - Specification Sheet
Images
 
 
FD2030 - Small Image
 
FD2030 - Large Image
 
FD2030 - Large Image
 
FD2030 - Large Image
 
FD2030 - Video
Other Links
 
 
FD2030 - Other
 
FD2030 - Other
 
FD2030 - Other
 
FD2030 - Other
 
FD2030 - Other
Brochures
 
 
FD2030 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0