FAZD131NASP - Faz-Na 1P 13A D Curve

Eaton

  • $202.03 (Each)
  • $202.03 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZD131NASP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-D13/1-NA-SP
Description
Faz-Na 1P 13A D Curve
Eaton Faz Branch Protector, Ul 489 Industrial Miniature Circuit Breaker - Supplementary Protector, Single Package, High Levels Of Inrush Current Are Expected, 13 A, 10 Kaic, Single-Pole, 277 V, 10-20X /N, Q38, 50-60 HZ, Screw Terminals, D Curve
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
786689005221 / 4015081636716 / 04015081636716
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$202.03 (Each)
Stock Availability
Spring
0 (Find nearest stock)
Houston RDC
0
All Stores
5
Resources
Images
 
 
FAZD131NASP - Small Image
 
FAZD131NASP - Large Image
 
FAZD131NASP - Large Image
 
FAZD131NASP - Large Image
Tech Bulletins
 
 
FAZD131NASP - Tech Bulletin
Other Links
 
 
FAZD131NASP - Other
 
FAZD131NASP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Single-pole
Descriptions
Description
FAZ-NA 1P 13A D CURVE
Extra Long Description
ETN FAZ-D13/1-NA-SP FAZ-NA 1P 13A D
Features
Eaton's FAZ, dual rated UL and IEC circuit breakers are ideal for providing protection in many applications. A current limiting design provides fast short-circuit interruption, offering superior protection by reducing peak let-through current. Superior product quality, tested reliability and safety make Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) the optimum product for residual current applications. The UL 1053 RCCB circuit breakers provide safety and protection for personnel and equipment.
Long Description
Eaton FAZ branch protector,UL 489 Industrial miniature circuit breaker - supplementary protector,Single package,High levels of inrush current are expected,13 A,10 kAIC,Single-pole,277 V,10-20X /n,Q38,50-60 Hz,Screw terminals,D Curve
Product Type
Faz-Na 1P 13A D Curve
Additional Information
Dimensions
1.0000 IN X 3.0000 IN X 4.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FAZ-D13/1-NA-SP
GTIN
04015081636716
UPC
786689005221
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Branch protector
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Standard
UL 489,CSA Std. C22.2 No. 235
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat