FAZC203NA - 3 Pole; 480 Vac Star/277 Vac At 50/60 HZ (Ul/Csa);

Eaton Corp

  • $739.72 (Each)
  • $739.72 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC203NA
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C20/3-NA
Description
3 Pole; 480 Vac Star/277 Vac At 50/60 HZ (Ul/Csa);
Miniature Circuit Breaker, 3 Pole; 480 Vac Star/277 Vac At 50/60 HZ (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 20 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
N/A
UPC/GTIN
784651280133 / 00784651280133
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$739.72 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
FAZC203NA - Large Image
Attachments
 
 
FAZC203NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0