FAZC203NA - 3 Pole; 480 Vac Star/277 Vac At 50/60 HZ (Ul/Csa);

Eaton Corp

  • $739.72 (Each)
  • $739.72 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FAZC203NA
Manufacturer
Eaton Corp
Manufacturer's Part Number
FAZ-C20/3-NA
Description
3 Pole; 480 Vac Star/277 Vac At 50/60 HZ (Ul/Csa);
Miniature Circuit Breaker, 3 Pole; 480 Vac Star/277 Vac At 50/60 HZ (Ul/Csa); 240/415 Vac At 50/60 HZ (IEC); 20 Ampere; Interrupting Rating 10 Kiloampere (Ul/Csa)/15 Kiloampere (IEC); Wire Size 18 to 6 Awg/(2) 18 to 10 Awg; Din Rail Mounting
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Motor Control Protection and Supplemental Breakers
UNSPSC
N/A
UPC/GTIN
784651280133 / 00784651280133
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$739.72 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FAZC203NA - Large Image
Attachments
 
 
FAZC203NA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 AMPERE
Interrupting Rating
10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC)
Poles
3 in
Voltage Rating
480 VAC STAR/277 VAC AT 50/60 HZ (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC)
Wire Size
18 TO 6 AWG/(2) 18 TO 10 AWG
Dimensions and Weight
Size
53.1 MM W X 75.5 MM D X 105 MM H
Descriptions
Commodity Description
3 Pole Non-Interchangeable Trip Thermal Magnetic Circuit Breakers
Description
3 POLE; 480 VAC STAR/277 VAC AT 50/60 HZ (UL/CSA);
Long Description
MINIATURE CIRCUIT BREAKER, 3 POLE; 480 VAC STAR/277 VAC AT 50/60 HZ (UL/CSA); 240/415 VAC AT 50/60 HZ (IEC); 20 AMPERE; INTERRUPTING RATING 10 KILOAMPERE (UL/CSA)/15 KILOAMPERE (IEC); WIRE SIZE 18 TO 6 AWG/(2) 18 TO 10 AWG; DIN RAIL MOUNTING
Product Type
Circuit Breaker
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
FAZ-C20/3-NA
Model
FAZ
GTIN
00784651280133
UPC
784651280133
Taxonomies, Classifications, and Categories
Category Description
Motor Control Protection and Supplemental Breakers
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Approval
UL 489, CSA C22.2
Mounting
DIN RAIL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat