ECB225R - C/B Encl.Only 1PH, Nema 3R, Uses CSR & BW BRKR

Eaton

  • $299.32 (Each)
  • $299.32 (Each)

In-Stock: 98 available locally (Deer Park, TX) ( change location)
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
ECB225R
Manufacturer
Eaton
Manufacturer's Part Number
ECB225R
Description
C/B Encl.Only 1PH, Nema 3R, Uses CSR & BW BRKR
Enclosure, Ecb Series, 225 A, 13.7 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breaker Enclosures - 2 Pole Circuit Breaker Enclosu Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121318 - Circuit breaker enclosure
UPC/GTIN
782113098760 / 00782113098760
Weight per unit
13.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$299.32 (Each)
Stock Availability
Deer Park
98 (Check another store)
All Stores
561
Resources
Images
 
 
ECB225R - Large Image
 
ECB225R - Small Image
 
ECB225R - Large Image
Attachments
 
 
ECB225R - Specification Sheet
Brochures
 
 
ECB225R - Brochure
Other Links
 
 
ECB225R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
amperage rating
225A
Voltage Rating
240V
used with
CSR circuit breakers
Wire Size
Determined by circuit breaker installed
Material, Color, and Finish
Style
Feraloy
Descriptions
Product Type
Enclosure
Long Description
Enclosure, ECB Series, 225 A, 13.7 lb
Short Description
2P Enclosure, 225 A, For Circuit Breaker
extra long description
ETN ECB225R Type CH Style 3/4 in Lo
Description
C/B ENCL.ONLY 1PH,NEMA 3R,USES CSR & BW BRKR
Additional Information
Maximum Breaker Current Ratin
225 A
package quantity
1 ct
class
1.0000 IN X 1.0000 IN X 2.2300 IN
Reflector Type
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Contact Configuration
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
element
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECB225R
series
ECB
sub brand
With Arrow-Hart Switch, Without Overload Protection
GTIN
00782113098760
UPC
782113098760
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Circuit breaker unit enclosure
Availability
Manufacturer Status
Inactive
Packaging
Weight
13.7 lb
Weight per each
13.7
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 3R
standard
UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ECB225R.
Jump To:

Similar Items

Similar items are close alternatives to ECB225R, though they may not be 100% alike.

Enclosure, Ecc Series, 225 A, 25 In Length, 9.5 In Width, 15.5 LB
  • MFR Part #: ECC225R
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($382.34) ·
ECC225R - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$382.34

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat