E34YED261 - Custom E34VFBK6 W/Horizon

Eaton

  • $532.19 (Each)
  • $532.19 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E34YED261
Manufacturer
Eaton
Manufacturer's Part Number
E34YED26-1
Description
Custom E34VFBK6 W/Horizon
Eaton E34 Pushbutton, Custom E34VMBL7, Horizontal-Mounted, 30.5 MM, Three-Position, Corrosion Resistant, Cam 3, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Lever
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Components Mark as Incorrect
Suggest a New Category
Classification
Selector Switch Components
UNSPSC
N/A
UPC/GTIN
786680221439 / 00786680221439
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$532.19 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
E34YED261 - Video
 
E34YED261 - Small Image
 
E34YED261 - Large Image
Attachments
 
 
E34YED261 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Lever
Descriptions
Description
CUSTOM E34VFBK6 W/HORIZON
Extra Long Description
ETN E34YED26-1 CUSTOM E34VFBK6 W/HO
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Long Description
Eaton E34 pushbutton, Custom E34VMBL7, horizontal-mounted, 30.5 mm, Three-position, Corrosion Resistant, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Lever
Product Type
Custom E34VFBK6 W/Horizontal Mting&10250
Additional Information
Dimensions
2.4000 IN X 2.1000 IN X 3.2000 IN
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E34YED26-1
GTIN
00786680221439
UPC
786680221439
Taxonomies, Classifications, and Categories
Type
PUSHBUTTON
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
Standard
CSA Certified,UL Listed,FDA 3-A,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat