DT366NRK - 600A/3P 4W HD Fusible Double Throw Switch 600V Nem

Eaton

  • $35388.84 (Each)
  • $35,388.84 (Each)

Available from manufacturer.
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
DT366NRK
Manufacturer
Eaton
Manufacturer's Part Number
DT366NRK
Description
600A/3P 4W HD Fusible Double Throw Switch 600V Nem
Eaton Heavy Duty Double-Throw Safety Switch, 600 A, Nema 3R, Painted Steel, Fusible With Neutral, Three-Pole, K-Series, 600 V
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Double Throw Switches (DT Series)
UNSPSC
N/A
UPC/GTIN
786685926599 / 00786685926599
Weight per unit
278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35,388.84 (Each)
Stock Availability
Brownwood
0
DFW RDC
0
All Stores
0
Resources
Attachments
 
 
DT366NRK - Specification Sheet
Other Links
 
 
DT366NRK - Other
 
DT366NRK - Other
Images
 
 
DT366NRK - Small Image
 
DT366NRK - Large Image
 
DT366NRK - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
600
Material
Painted Steel
Poles
Three-pole
Voltage Rating
600 V
Dimensions and Weight
Depth
29.32
Height
61.52
Width
25.62
Descriptions
Description
600A/3P 4W HD FUSIBLE DOUBLE THROW SWITCH 600V NEM
Extra Long Description
ETN DT366NRK 600A/3P 4W HD FUSIBLE
Features
Eaton’s double-throw safety switches include two interlocked switches with a common connection used to transfer service from a normal power source to an alternate source, or to switch from one load circuit to another. The interlock ensures both switches cannot be closed at the same time, preventing them from being operated in parallel. Additionally, double-throw safety switches are available in general duty and heavy duty as well as quick-connect options.
Long Description
Eaton Heavy duty double-throw safety switch, 600 A, NEMA 3R, Painted steel, Fusible with neutral, Three-pole, K-series, 600 V
Product Type
600A/3P 4W HD Fusible DT SW 600V N3R
Additional Information
Media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DT366NRK
GTIN
00786685926599
UPC
786685926599
Taxonomies, Classifications, and Categories
Category Description
DOUBLE THROW SWITCHES (DT Series)
Type
Double-throw safety switch
Packaging
Weight per each
278
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Nema Rating
3R
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area