DS363R - DS363 R Switch B

Eaton

  • $1741.36 (Each)
  • $1,741.36 (Each)

In-Stock: 14 available at other locations ( find a store with stock)
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
DS363R
Manufacturer
Eaton
Manufacturer's Part Number
DS363R
Description
DS363 R Switch B
Eaton DS Type Safety Switching Devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 VDC, Three-Pole, Three-Wire, Fusible, Complete Unit, Class R Fuses, 100A At 250/600 Vac Fuse Clips, 100A Switch Rating, Nec 250/600 Type Volts
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Disconnect Motor Switches Mark as Incorrect
Suggest a New Category
Classification
Disconnect Accessories
UNSPSC
N/A
UPC/GTIN
786679047668 / 00786679047668
Weight per unit
3.5499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,741.36 (Each)
Stock Availability
Monroe
0 (Find nearest stock)
West Monroe
0
All Stores
14
Resources
Images
 
 
DS363R - Small Image
 
DS363R - Large Image
 
DS363R - Large Image
 
DS363R - Large Image
 
DS363R - Video
Attachments
 
 
DS363R - Specification Sheet
Brochures
 
 
DS363R - Brochure
Other Links
 
 
DS363R - Other
 
DS363R - Other
 
DS363R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100A
Descriptions
Product Type
DS363 R Switch B
Description
DS363 R SWITCH B
extra long description
ETN DS363R DS363 R SWITCH B
Features
Type DS disconnect is a compact load break switch using the DE-ION arc-quenching principle and quick make/quick break over center toggle mechanism. It has visible contacts, is UL listed and is available either as a fusible or non-fusible switch.
Long Description
Eaton DS type Safety switching devices, Panel Mounted Disconnects, 100A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Fusible, Complete unit, Class R fuses, 100A at 250/600 Vac fuse clips, 100A switch rating, NEC 250/600 type volts
Additional Information
dimensions
8.0000 IN X 12.0000 IN X 7.0000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS363R
GTIN
00786679047668
UPC
786679047668
Taxonomies, Classifications, and Categories
Category Description
Disconnect Accessories
Type
Disconnect switch
Packaging
Weight per each
3.5499
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
12 View Store

A-L

Location Stock Available
Baytown
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat