DH221NRK - 30A/2P HD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $403.54 (Each)
  • $403.54 (Each)
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
DH221NRK
Manufacturer
Eaton
Manufacturer's Part Number
DH221NRK
Description
30A/2P HD Fusible Safety Switch W/Neut 240V Nema3r
Eaton Enhanced Visible Blade Single-Throw Fused Safety Switch, 30 A, Nema 3R, Painted Galvanized Steel, Class H, Fusible With Neutral, Two-Pole, Three-Wire, 240 V, Max HP: 1.5, 3 HP/3, 7.5 HP/5 HP (1, 3PH @ STD Fuse/Time Delay/250 VDC)
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113205359 / 00782113205359
Weight per unit
19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.54 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
32
Resources
Other Links
 
 
DH221NRK - Other
Brochures
 
 
DH221NRK - Brochure
Images
 
 
DH221NRK - Small Image
 
DH221NRK - Large Image
Attachments
 
 
DH221NRK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH221NRK.
Jump To:

Cross Referenced

These items are similar to DH221NRK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HH321NW Eaton Crouse-Hinds n/a
DH221NRK Eaton 00782113205359
TH3221R GENERAL ELECTRIC 00783164008944
TH3221RH GENERAL ELECTRIC n/a
1H329 WW GRAINGER n/a
H221NRB Schneider Electric 00785901478010
HF221NR Siemens 00783643150607
NRH321 Siemens n/a
RHF321N Westinghouse n/a

* All prices subject to change.

Begin Live Chat