DH221FGK - 30A/2P HD Fusible Safety Switch 240V Nema 1

Eaton

  • $354.38 (Each)
  • $354.38 (Each)
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
DH221FGK
Manufacturer
Eaton
Manufacturer's Part Number
DH221FGK
Description
30A/2P HD Fusible Safety Switch 240V Nema 1
Eaton Heavy Duty Single-Throw Fused Safety Switch, Enhanced Visible Blade, 30 A, Nema 1, Painted Steel, Class H, Fusible Without Neutral, Two-Pole, Two-Wire, 240 V, Max HP: 1.5, 5 HP (1PH @240V/250 VDC), #14-#2 Cu/Al
Slang Terms

Suggest a New Term
Categories
Heavy Duty Safety Switches - Fusible Heavy Duty Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782114370322 / 00782114370322
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$354.38 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
39
Resources
Other Links
 
 
DH221FGK - Other
Brochures
 
 
DH221FGK - Brochure
Images
 
 
DH221FGK - Small Image
 
DH221FGK - Large Image
Attachments
 
 
DH221FGK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DH221FGK.
Jump To:

Cross Referenced

These items are similar to DH221FGK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DH221FGK Eaton 00782114370322
H221 Schneider Electric n/a

* All prices subject to change.

Begin Live Chat