DG224URK - 200A/2P GD NF Safety Switch 240V Nema 3R

Eaton

  • $822.35 (Each)
  • $822.35 (Each)

In-Stock: 1 available locally (Kenedy, TX) ( change location)
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
DG224URK
Manufacturer
Eaton
Manufacturer's Part Number
DG224URK
Description
200A/2P GD NF Safety Switch 240V Nema 3R
Eaton General Duty Non-Fusible Safety Switch, Single-Throw, 200 A, Nema 3R, Rainproof, Painted Galvanized Steel, Two-Pole, Two-Wire, 240 V
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Non-Fusible General Duty Safet Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
786685234816 / 00786685234816
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$822.35 (Each)
Stock Availability
Kenedy
1 (Check another store)
San Antonio RDC
3
All Stores
183
Resources
Images
 
 
DG224URK - Small Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Large Image
 
DG224URK - Video
Attachments
 
 
DG224URK - Specification Sheet
Brochures
 
 
DG224URK - Brochure
Other Links
 
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
 
DG224URK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
200
Voltage Rating
240V
Material
Painted galvanized steel
Dimensions and Weight
Depth
11.25
Width
16
Height
25.5
Descriptions
Description
200A/2P GD NF SAFETY SWITCH 240V NEMA 3R
Features
General duty safety switches are used in residential and commercial applications. They are suitable for light duty motor circuits and service entrance applications. Fusible (plug or cartidge) and non-fusible switches are available.
Product Type
200A/2P GD NF Sfty SW 240V N3R
extra long description
ETN DG224URK 200A/2P GD NF Sfty Sw
Long Description
Eaton General duty non-fusible safety switch, single-throw, 200 A, NEMA 3R, Rainproof, Painted galvanized steel, Two-pole, Two-wire, 240 V
Additional Information
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG224URK
GTIN
00786685234816
UPC
786685234816
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Non-Fusible Safety Switch
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 183

Location search:

* All prices subject to change.

Begin Live Chat