DG221NRB - 30A/2P GD Fusible Safety Switch W/Neut 240V Nema3r

Eaton

  • $165.68 (Each)
  • $165.68 (Each)

In-Stock: 3 available locally (Denton, TX) ( change location)
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
DG221NRB
Manufacturer
Eaton
Manufacturer's Part Number
DG221NRB
Description
30A/2P GD Fusible Safety Switch W/Neut 240V Nema3r
Safety Switch, 30 A, 240 V Ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 6.38 In Overall Length, 6.88 In Overall Width, 10.81 In Overall Height, Fusible, 6 LB
Slang Terms

Suggest a New Term
Categories
General Duty Safety Switches - Fusible General Duty Safety SW Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
782113120317 / 00782113120317
Weight per unit
5.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.68 (Each)
Stock Availability
Denton
3 (Check another store)
DFW RDC
6
All Stores
653
Resources
Images
 
 
DG221NRB - Small Image
 
DG221NRB - Large Image
 
DG221NRB - Large Image
 
DG221NRB - Video
Specifications Sheets
 
 
DG221NRB - Specification Sheet
Attachments
 
 
DG221NRB - Specification Sheet
Brochures
 
 
DG221NRB - Brochure
Other Links
 
 
DG221NRB - Other
 
DG221NRB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
240 V ac
Number of Wires
3
Material
Painted Galvanized Steel (Enclosure)
Poles
2
amperage rating
30
Dimensions and Weight
Overall Length
6.38 in;162.1 mm
Height
10.81
Width
6.38
Depth
6.88
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 30 A, 240 V ac, 2 Poles, 3 Wires, 3 W, Class H Fuse, Painted Galvanized Steel (Enclosure) Material, 6.38 in Overall Length, 6.88 in Overall Width, 10.81 in Overall Height, Fusible, 6 lb
Features
Eaton's general duty cartridge fuse safety switches offer premium function and safety features. They have ample wiring space, visible double break rotary blade mechanisms, a side opening door on all enclosures, interlocking mechanism to prevent easy access when the switch is in the ON position, and clearly visible ON/OFF indication. With class H or R fuses, they can be used on systems capable of delivering 10,000 or 100,000 amperes rms symmetrical, respectively.
Short Description
Safety Switch, 30 A, 3 Wires, 600V, 3 Poles, NEMA 1
Description
30A/2P GD FUSIBLE SAFETY SWITCH W/NEUT 240V NEMA3R
extra long description
ETN DG221NRB 30A/2P GD FSBL Sfty Sw
Additional Information
Power Rating
3 W
Fuse Type
Class H Fuse
Standards Met
Ul Listed
Made in USA
yes
Enclosure Type
Nema 3R
Overall Width
6.88 in;174.8 mm
Overall Height
10.81 in;274.6 mm
Fusible/Non Fusible
Fusible
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
DG221NRB
GTIN
00782113120317
UPC
782113120317
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Cartridge fuse safety switch
Packaging
Weight
6 lb;2.724 kg
Weight per each
5.8
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL Listed,NEC 230.62 (C) Compliant Barrier
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 653

Location search:
These alternate items can be purchased instead of DG221NRB.
Jump To:

Cross Referenced

These items are similar to DG221NRB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CUHDG221NRB Eaton n/a
DG221NRB Eaton 00782113120317
GTG3221R GENERAL ELECTRIC n/a
TG3221R GENERAL ELECTRIC 00783164008487
1H248 WW GRAINGER n/a
GF221NR ITE n/a
D221NRB Schneider Electric 00785901460589
ESW321R Siemens n/a
GF221NR Siemens 00783643335189
JN321R Siemens n/a
NR321 Siemens n/a
GH321NWU Thomas & Betts n/a
RGFN321N Westinghouse n/a

* All prices subject to change.

Begin Live Chat