CSR2150N - Type CSR Main BRKR Kit 150A/2 Pole 120/240V 25K

Eaton

  • $294.10 (Each)
  • $294.10 (Each)

In-Stock: 2 available locally (Dripping Springs, TX) (change location)
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
CSR2150N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2150N
Description
Type CSR Main BRKR Kit 150A/2 Pole 120/240V 25K
Main Breaker Kit, 150 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113098449 / 00782113098449
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.10 (Each)
Stock Availability
Dripping Springs
2 (Check another store)
Austin RDC
26
All Stores
675
Resources
Images
 
 
CSR2150N - Small Image
 
CSR2150N - Large Image
 
CSR2150N - Large Image
Specifications Sheets
 
 
CSR2150N - Specification Sheet
Attachments
 
 
CSR2150N - Specification Sheet
Brochures
 
 
CSR2150N - Brochure
Other Links
 
 
CSR2150N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V
Poles
2
interrupt rating
25 kAIC
Dimensions and Weight
Overall Length
6.25 in
Descriptions
Product Type
Main Breaker Kit
Long Description
Main Breaker Kit, 150 A, 120/240 V, 6.25 in Overall Length, 5.25 in Overall Width, 5 in Overall Height, 1 lb/EA
Short Description
Main Breaker Kit, 150 A, 120/240 V
Description
TYPE CSR MAIN BRKR KIT 150A/2 POLE 120/240V 25K
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
extra long description
ETN CSR2150N CSR Main Kit 150A/2 Po
Additional Information
accessory type
Main Breaker Kit
Overall Width
5.25 in
Overall Height
5 in
for use with
ECC Unit Enclosures
Standards Met
UL 489
Made in USA
yes
dimensions
5.3000 IN X 4.2000 IN X 3.5200 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2150N
GTIN
00782113098449
UPC
782113098449
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional Energy
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 675

Location search:
These alternate items can be purchased instead of CSR2150N.
Jump To:

Similar Items

Similar items are close alternatives to CSR2150N, though they may not be 100% alike.

Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;24...
  • Our Part #: BW2150
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BW2150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($101.18) ·
BW2150 - Eaton Corp

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.18

Each

QTY:
Each
Add
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Po...
  • Our Part #: BWH2150
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BWH2150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($381.49) ·
BWH2150 - Eaton Corp

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$381.49

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat